IG3240RC3 - 120/240V Panel Surge

Intermatic

  • $570.69 (Each)
  • $570.69 (Each)

  • $2,282.76 (Per 4)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
IG3240RC3
Manufacturer
Intermatic
Manufacturer's Part Number
IG3240RC3
Description
120/240V Panel Surge
Surge Protective Device, 6-Mode, 120/240 Vac 1PH, Type 1 or Type 2, Outdoor Metal, Connected Equipment Warranty 10 Yr $25, 000
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121634 - Surge arrestor
UPC/GTIN
078275124400 / 00078275124400
Weight per unit
2.475 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$570.69 (Each)
Standard Packaging
$2,282.76 (Per 4)
Resources
Images
 
 
IG3240RC3 - Large Image
 
IG3240RC3 - Large Image
Attachments
 
 
IG3240RC3 - Specification Sheet
Brochures
 
 
IG3240RC3 - Brochure
Other Links
 
 
IG3240RC3 - Other
 
IG3240RC3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/240
Phase
Double
Material
Metal
Dimensions and Weight
Size
6.28 HEIGHT X 4.40 WIDTH X 3.71 DEPTH IN, 159 HEIGHT X 111 WIDTH X 94 DEPTH MM
Descriptions
Description
120/240V PANEL SURGE
Product Type
Surge Protective Device, 6-Mode, 120/240 Vac 1PH, Type 1 or
extra long description
INT-MAT IG3240RC3 Surge Protective
Features
The IG Series Surge Protective Devices (SPD) are designed for a variety of applications. A green LED indicator provides status of protection. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) surge protection technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after serv
Long Description
SURGE PROTECTIVE DEVICE, 6-MODE, 120/240 VAC 1PH, TYPE 1 OR TYPE 2, OUTDOOR METAL, CONNECTED EQUIPMENT WARRANTY 10 YR $25,000
Special Features
Features: LED Indicator Provides Status, ON LED Indicates Device is Energized and Providing Protection
Additional Information
Short Circuit Rating
50
type of indicators
Green LED
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
IG3240RC3
GTIN
00078275124400
UPC
078275124400
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type I or II
Packaging
Weight per each
2.475
Carton
1
Package
4
Uses, Certifications, and Standards
standard
CSA, ANSI/UL1449 3rd Edition
Application
Residential, Light Commercial
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat