FF60MC - 60MIN SPST Timer

Intermatic

  • $36.42 (Each)
  • $36.42 (Each)

  • $218.52 (Per 6)
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
FF60MC
Manufacturer
Intermatic
Manufacturer's Part Number
FF60MC
Description
60MIN SPST Timer
Time Clock, 60 Min Time Setting Mode, 1 No Contact Form, 60 Min Time Setting, 277 V Ac, 7 A @ 125 V Ac (Tungsten);20 A @ 125 V Ac (Resistive);10 A @ 250/277 V Ac (Resistive), 1 Pole, Teeter Connection, Brushed Metal, +32 °F Operating Temperature, +104 °F Operating Temperature, 2.79 X 1.6 X 1.19 In Size, 0.38 LB
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
078275005600 / 00078275005600
Weight per unit
0.383 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.42 (Each)
Standard Packaging
$218.52 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
70
Resources
Images
 
 
FF60MC - Large Image
 
FF60MC - Large Image
 
FF60MC - Large Image
Specifications Sheets
 
 
FF60MC - Specification Sheet
Attachments
 
 
FF60MC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of FF60MC.
Jump To:

Similar Items

Similar items are close alternatives to FF60MC, though they may not be 100% alike.

Twist Timer, 60 Min Time Setting Mode, SPDT;SPST Contact Form, 60 Min Time Setti...
  • Our Part #: C560M
  • DFW RDC Availability: 3
  • Total Availability: In Stock
  • MFR Part #: C560M
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.52) ·
C560M - Nsi Industries

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat