ET1105C - 24HR 30A SPST Time Switch

Intermatic

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
ET1105C
Manufacturer
Intermatic
Manufacturer's Part Number
ET1105C
Description
24HR 30A SPST Time Switch
24-Hour 1 Circuit Electronic Control, 120-277 Vac, SPST, Indoor Metal Enclosure
Slang Terms

Categories
Timer Controls - Electronic Time Switches
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275109933 / 00078275109933
Weight per unit
2.917 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ET1105C - Large Image
 
ET1105C - Large Image
360 Images
 
 
ET1105C - 360 Image
Attachments
 
 
ET1105C - Specification Sheet
Brochures
 
 
ET1105C - Brochure
Other Links
 
 
ET1105C - Other
 
ET1105C - Other
Features
Poles
1
Voltage Rating
120 - 277
amperage rating
30
connection
Teeter Type
Descriptions
Product Type
24-Hour 1 Circuit Electronic Control, 120-277 Vac, SPST, Ind
Features
This series offers an easy way to upgrade from a basic mechanical time switch to an electronic time switch. These timers will allow for up-to-the-minute programming, battery backup for power loss, up to 28 events total, and automatic daylight saving time corrections without the need of user interaction. They come in standard 24-hour, 7-day and 7-day astronomic versions.
extra long description
INT-MAT ET1105C 24-Hour 1 Circuit E
Description
24HR 30A SPST TIME SWITCH
Long Description
24-Hour 1 Circuit Electronic Control, 120-277 VAC, SPST, Indoor Metal Enclosure
Special Features
Features: 7-Day, Multi-Voltage, Battery Backup, 1 Year Warranty, Automatic Adjustment for Daylight Saving Time
Additional Information
motor power
1 HP @ 120 VAC (NO), 2 HP @ 240 VAC (NO)
Timing Range
1 MIN - 23 HR 59 MIN
Contact Configuration
1 NO
action
1 x SPST
Contact Rating
30 AMP @ 120/240 VAC (Resistive NO), 20 AMP @ 28 VDC (Resistive NO), 30 AMP @ 120/240 VAC (Inductive NO), 5 AMP @ 120/240 VAC (Tungsten NO), 20 AMP @ 120 - 277 VAC (Ballast NO)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
ET1105C
GTIN
00078275109933
UPC
078275109933
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
ELECTRONIC
Packaging
Weight per each
2.917
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
-40 to +155 DEG F, -40 to +68 DEG C
Frequency Rating
50/60
standard
cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed
Application
Indoor, HVACR, Industrial
Enclosure
NEMA 1 Steel
Mounting
WALL MOUNT
You must have an account to view stock levels
These alternate items can be purchased instead of ET1105C.
Jump To:

Similar Items

Similar items are close alternatives to ET1105C, though they may not be 100% alike.

Digital Clock With Supercap, 24 H Time Setting Mode, SPST Contact Form, 24 H Tim...
  • Our Part #: E101B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: E101B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($164.00)
E101B - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$164.00

Each

QTY:
Each
Add

* All prices subject to change.