EI400WC - *Phase Out* Digital Auto Timer WH

Intermatic

  • $77.02 (Each)
  • $77.02 (Each)

  • $462.12 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EI400WC
Manufacturer
Intermatic
Manufacturer's Part Number
EI400WC
Description
*Phase Out* Digital Auto Timer WH
Electronic Countdown Timer, Programmable, 120-277 Vac, 50/60 HZ, 1 Second to 24 Hours, White
Slang Terms

Categories
Timer Controls - Electronic Time Switches
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275101388 / 00078275101388
Weight per unit
0.417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.02 (Each)
Standard Packaging
$462.12 (Per 6)
Resources
Images
 
 
EI400WC - Large Image
 
EI400WC - Large Image
Attachments
 
 
EI400WC - Specification Sheet
Other Links
 
 
EI400WC - Other
Features
Poles
1
Voltage Rating
120 - 127 VAC, 12 - 18 VDC
amperage rating
20
Wattage
5540
Dimensions and Weight
Size
2.75 HEIGHT X 1.75 WIDTH X 1.36 DEPTH IN, 69.85 HEIGHT X 44.45 WIDTH X 34.54 DEPTH MM
Descriptions
Features
Offering a programmable countdown time between one second and 24 hours, this versatile timer can handle any application, regardless of load type. No neutral connection is required. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly.
Product Type
Electronic Countdown Timer, Programmable, 120-277 Vac, 50/60
extra long description
INT-MAT EI400WC Electronic Countdow
Description
*PHASE OUT* DIGITAL AUTO TIMER WH
Long Description
Electronic Countdown Timer, Programmable, 120-277 VAC, 50/60 Hz, 1 Second to 24 Hours, White
Special Features
Features: Auto Daylight Saving Time Adjustment, Low Battery Indicator, CR2 Lithium Battery Provides a minimum of 2 Years of Time Keeping without AC Power, Manual Override Feature, User Program Selections are Stored in Non-Volatile Memory, 5 Year Warranty
Additional Information
motor power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Contact Configuration
1 NO
Timing Range
1 S - 24 HR
action
1 x SPST
Contact Rating
20 AMP @ 120 - 277 VAC (Resistive Heater), 15 AMP @ 120 VAC (Tungsten Incandescent), 6 AMP @ 208 - 277 VAC (Tungsten Incandescent), 16 AMP @ 120 - 277 VAC (Ballast Magnetic), 4 AMP @ 12 VDC (DC Loads), 2 AMP @ 28 VDC (DC Loads)
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
EI400WC
GTIN
00078275101388
UPC
078275101388
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Decorator Digital Auto-Off In-Wall
Packaging
Weight per each
0.417
Carton
1
Package
6
Uses, Certifications, and Standards
Operating Temperature
+32 to +122 DEG F, 0 to +50 DEG C
Frequency Rating
50/60
standard
cCSAus Certified, California TITLE 24 Compliant, HVACR
Application
CFL Lighting, LED Lighting, HVACR
Mounting
WALL MOUNT
You must have an account to view stock levels
These alternate items can be purchased instead of EI400WC.
Jump To:

Similar Items

Similar items are close alternatives to EI400WC, though they may not be 100% alike.

Timer, 24 H Time Setting Mode, 1 No Contact Form, 125 V Ac, 15 A, 1 Pole, Light ...
  • Our Part #: EI500WC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EI500WC
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($358.62)
EI500WC - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.77

Each

QTY:
Each
Add
Timer SWTCH, 24 H Time Setting Mode, SP/3 Way Contact Form, 120 to 127 V Ac;12 t...
  • Our Part #: ST01
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST01
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($373.50)
ST01 - Intermatic Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.25

Each

QTY:
Each
Add

* All prices subject to change.