PB27502N - 750MCM Alcu 2C Lug

Ilsco

  • $230.80 (Each)
  • $230.80 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PB27502N
Manufacturer
Ilsco
Manufacturer's Part Number
PB2-750-2N
Description
750MCM Alcu 2C Lug
Aluminum Panelboard Lug, Dual Rated, Conductor Range 750-1/0, 2 Ports, 2 Holes, 1/2IN Bolt Size, 1-3/4IN Hole Spacing, Tin Plated, Ul, Csa
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669195415 / 00783669195415
Weight per unit
77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$230.80 (Each)
Resources
Images
 
 
PB27502N - Small Image
 
PB27502N - Large Image
Attachments
 
 
PB27502N - Specification Sheet
Other Links
 
 
PB27502N - Other
Descriptions
Long Description
Aluminum Panelboard Lug, Dual Rated, Conductor Range 750-1/0, 2 Ports, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Tin Plated, UL, CSA
Description
750MCM ALCU 2C LUG
Product Type
Al Mec 750-1/0 13/32-1 3/8 Tul 2 Hole R
extra long description
ILSCO PB2-750-2N AL MEC 750-1/0 13/
Manufacturer Information
Brand
Ilsco
Manufacturers Part Number
PB2-750-2N
GTIN
00783669195415
UPC
783669195415
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
77
Carton
1
You must have an account to view stock levels

* All prices subject to change.