IK6 - 6AWG Copper Split Bolt

Ilsco

  • $19.84 (Each)
  • $19.84 (Each)

  • $1,984.11 (Per 100)
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
IK6
Manufacturer
Ilsco
Manufacturer's Part Number
IK-6
Description
6AWG Copper Split Bolt
Copper Split Bolt, Conductor Range For Equal Main & Tap 6 Sol - 10 Sol, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669470048 / 00783669470048
Weight per unit
0.052 L
Price & Packaging
Minimum Order Quantity
1
Unit
$19.84 (Each)
Carton
$19.84 (Each)
Resources
Images
 
 
IK6 - Small Image
 
IK6 - Large Image
Attachments
 
 
IK6 - Specification Sheet
Other Links
 
 
IK6 - Other
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
Cu Mec Bare Cop (R)10SOL-6SOL (T)16solul
extra long description
ILSCO IK-6 CU MEC BARE COP (R)10SOL
Description
6AWG COPPER SPLIT BOLT
Long Description
Copper Split Bolt, Conductor Range for Equal Main & Tap 6 Sol - 10 Sol, UL, CSA
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
IK-6
GTIN
00783669470048
UPC
783669470048
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of IK6.
Jump To:

Cross Referenced

These items are similar to IK6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-17 Burndy 00781810011508
K-6 Galvan Industries 00632591713337
A-3 Greaves 00784491101803
IK-6 ILSCO 00783669470048
90316 Morris 00601986903165
N-6 NSi Industries 00662381020024
SBC6S-C Panduit 00074983904037
S-6 Penn-Union 00785037593243
6H Thomas & Betts 00783786200047
E-6 Thomas & Betts n/a
E6D Thomas & Betts n/a
4T Thomas & Betts n/a
692 Topaz 00751338172708
6W WEAVER n/a

* All prices subject to change.

Begin Live Chat