CGRC48 - 1/2 Ground Rod Clamp

Ilsco

  • $15.90 (Each)
  • $15.90 (Each)

  • $1,589.58 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CGRC48
Manufacturer
Ilsco
Manufacturer's Part Number
CGRC-48
Description
1/2 Ground Rod Clamp
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 1/2IN, Rebar Size #4, Ul
Slang Terms

Categories
Line Construction Material - Ground Rods & Grounding System
Classification
Ground Rods & Grounding Systems
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669026962 / 00783669026962
Weight per unit
0.107 L
Price & Packaging
Minimum Order Quantity
1
Unit
$15.90 (Each)
Carton
$15.90 (Each)
Standard Packaging
$1,589.58 (Per 100)
Resources
Images
 
 
CGRC48 - Small Image
 
CGRC48 - Large Image
Attachments
 
 
CGRC48 - Specification Sheet
Other Links
 
 
CGRC48 - Other
Descriptions
Product Type
BRZ Mec 2-10 (1/2) Ul Csa 1/2ECONOMY GRD
extra long description
ILSCO CGRC-48 BRZ MEC 2-10 (1/2) UL
Description
1/2 GROUND ROD CLAMP
Long Description
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 1/2in, Rebar Size #4, UL
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
CGRC-48
GTIN
00783669026962
UPC
783669026962
Packaging
Weight per each
0
Carton
1
Package
100
You must have an account to view stock levels
These alternate items can be purchased instead of CGRC48.
Jump To:

Cross Referenced

These items are similar to CGRC48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GRC12 Burndy 00781810230947
G120 Greaves 00784491270509
G30 Greaves 00784491270103
BGRC-48 ILSCO 00783669009941
CGRC-48 ILSCO 00783669026962
90634 Morris 00601986906340
GRC50 NSi Industries 00662381010513
GRC50H NSi Industries 00662381010544
CAB-1 Penn-Union 00785037260503
CEB-1 Penn-Union 00785037268004
8465 Teddico-BWF 00087115084651
G-3 Thomas & Betts 00783786800650
G-4 Thomas & Betts 00783786800667
JAB12 Thomas & Betts 00783786800698
JAB12H Thomas & Betts 00783786800728
GRL4 Burndy 00781810051818
GC-4 Anderson n/a
HDC12 ERICO 78285630586
87-812 Ideal Industries 78325087812
87-912 Ideal Industries n/a
G-4 Ideal Industries n/a
WB12 Ideal Industries n/a
GRC-48 ILSCO 78366926506
HDC12 nVent-Thermal Management 00782856305866
GRC 50 NSi Industries 66238101051
GRC 50H NSi Industries 66238101054
WB12-L Panduit 07498345140
CAB1 Penn-Union 78503726050
81401-1 TE Connectivity n/a
81405-1 TE Connectivity n/a
GG12H Thomas & Betts 00783786800612
There were no add-on items found for CGRC48.

* All prices subject to change.

false