WT541 - Wingtwist Wire Connector, WT54 Blue, 50/Box

Buchanan

  • $0.63 (Each)
  • $0.63 (Each)

  • $31.54 (Per 50)

  • $63.08 (Per 100)

  • $315.40 (Per 500)
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
WT541
Manufacturer
Buchanan
Manufacturer's Part Number
WT54-1
Description
Wingtwist Wire Connector, WT54 Blue, 50/Box
Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789611068 / 0781789611068 / 00781789611068
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.63 (Each)
Carton
$31.54 (Per 50)
Standard Packaging
$315.40 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
18,146
Resources
Images
 
 
WT541 - Small Image
 
WT541 - Large Image
Other Links
 
 
WT541 - Other
Brochures
 
 
WT541 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat