WT541 - Wingtwist Wire Connector, WT54 Blue, 50/Box

Buchanan

  • $0.61 (Each)
  • $0.61 (Each)

  • $30.37 (Per 50)

  • $60.74 (Per 100)

  • $303.70 (Per 500)

In-Stock: 0 available locally (Kilgore, TX) (change location)
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
WT541
Manufacturer
Buchanan
Manufacturer's Part Number
WT54-1
Description
Wingtwist Wire Connector, WT54 Blue, 50/Box
Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789611068 / 0781789611068 / 00781789611068
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.61 (Each)
Carton
$30.37 (Per 50)
Standard Packaging
$303.70 (Per 500)
Stock Availability
Kilgore
0 (Find nearest stock)
Longview
349
All Stores
11,524
Resources
Images
 
 
WT541 - Small Image
 
WT541 - Large Image
Brochures
 
 
WT541 - Brochure
Other Links
 
 
WT541 - Other
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
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Blue
Descriptions
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 14 - 6 AWG, 3/12 AWG Min, 2/6 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT54
Special Features
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT54;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E
Product Type
Wingtwist WT54 Blue, 50 Box
extra long description
IDEAL WT54-1 WINGTWIST WT54 BLUE, 5
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
Description
WINGTWIST WIRE CONNECTOR, WT54 BLUE, 50/BOX
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT54-1
GTIN
00781789611068
UPC
781789611068
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
1
Carton
50
Package
500
Uses, Certifications, and Standards
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of WT541.
Jump To:

Similar Items

Similar items are close alternatives to WT541, though they may not be 100% alike.

Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, ...
  • Our Part #: WT54B
  • Kilgore Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WT54-B
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($55.07) · 2,500 ($1,376.80) ·
WT54B - Ideal

Kilgore Availability: Out Of Stock

Total Availability: In Stock

Book Price

$55.07

Per 100

QTY:
Each
Add
Buchanan, Wire Connector, B-Cap, Conductor Range: 14 - 6 Awg, 2/12 Awg Min, 2/6 ...
  • Our Part #: B41
  • Kilgore Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B4-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 250 ($214.50) ·
B41 - Ideal

Kilgore Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.45

Per 25

QTY:
Each
Add
Winged Wire Connector, (2) #10 Awg;(1) #12 Awg Conductor Size, (1) #8 Awg;(3) #1...
  • Our Part #: WWCBB
  • Kilgore Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-B-B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($26.08) ·
WWCBB - Nsi Industries

Kilgore Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.08

Per 100

QTY:
Each
Add
Ideal, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 1 to 6, Environ...
  • Our Part #: 30654
  • Kilgore Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-654
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($102.22) · 1,000 ($1,022.20) ·
30654 - Ideal

Kilgore Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.02

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WT541 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HP1701 Etcon 00051033130288
10-089 Gardner Bender 00032076100896
13-089 Gardner Bender 00032076130893
89 Gardner Bender n/a
30-654 Ideal Industries 00783250306541
30-WT54B Ideal Industries n/a
WT54-1 Ideal Industries 00781789611068
19160-0047 Molex n/a
23190 Morris 00601986231909
WWC-B NSi Industries 00662381141231
WWC-B-B NSi Industries 00662381141224
10-618 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat