WT52500JR - Wingtwist Wire Connector, WT52 Red, 500/Jar

Buchanan

  • $0.21 (Each)
  • $0.21 (Each)

  • $20.58 (Per 100)

  • $102.90 (Per 500)

  • $411.60 (Per 2,000)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
WT52500JR
Manufacturer
Buchanan
Manufacturer's Part Number
WT52-500JR
Description
Wingtwist Wire Connector, WT52 Red, 500/Jar
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789967691 / 0781789967691 / 00781789967691
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.21 (Each)
Carton
$102.90 (Per 500)
Standard Packaging
$411.60 (Per 2,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13,500
Resources
Images
 
 
WT52500JR - Small Image
 
WT52500JR - Large Image
 
WT52500JR - Video
Brochures
 
 
WT52500JR - Brochure
Other Links
 
 
WT52500JR - Other
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
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Red
Descriptions
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 18 - 10 AWG, 2/12 AWG Min, 5/12 AWG MAX, Number Of Conductors: 2 to 6, Material: Flame-retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT52
Special Features
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT52;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E
Product Type
Wingtwist WT52 Red, 500 Jar
Description
WINGTWIST WIRE CONNECTOR, WT52 RED, 500/JAR
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
extra long description
IDEAL WT52-500JR WINGTWIST WT52 RED
Additional Information
media
Yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
WT52-500JR
GTIN
00781789967691
UPC
781789967691
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
0.006
Carton
500
Package
2000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,500

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
5,000 View Store
Longview
1,500 View Store

M-Z

Location Stock Available
Mt. Pleasant
500 View Store
These alternate items can be purchased instead of WT52500JR.
Jump To:

Similar Items

Similar items are close alternatives to WT52500JR, though they may not be 100% alike.

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min,...
  • Our Part #: WT52SK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WT52-SK
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25,000 ($2,295.00) ·
WT52SK - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.09

Each

QTY:
Each
Add
Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Re...
  • Our Part #: WT52B
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WT52-B
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($52.42) · 5,000 ($524.25) ·
WT52B - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$52.43

Per 500

QTY:
Each
Add
Buchanan, Wire Connector, B-Cap, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 5/12...
  • Our Part #: B2350JR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: B2-350JR
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 350 ($101.99) · 2,100 ($611.94) ·
B2350JR - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$101.99

Per 350

QTY:
Each
Add
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min,...
  • Our Part #: WT521
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WT52-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($20.54) · 1,000 ($205.40) ·
WT521 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.21

Each

QTY:
Each
Add
Twist-On Wingnut, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Co...
  • Our Part #: 30452J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30452J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 300 ($75.33) · 1,800 ($451.98) ·
30452J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$75.33

Per 300

QTY:
Each
Add
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, I...
  • Our Part #: WWCRJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-R-J
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Jar ($102.03) ·
WWCRJ - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$102.03

Per Jar

QTY:
Jars
Add
Cross Referenced

These items are similar to WT52500JR but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
16-086L Gardner Bender 00032076049904
30-452J Ideal Industries 783250216758
30-WT52J Ideal Industries n/a
WT52-500JR Ideal Industries 781789967691
23486 Morris 00601986234863
WWC-R-J NSi Industries 00662381141156

* All prices subject to change.

Begin Live Chat