WT41B - Wingtwist Wire Connector, WT41 Tan, 500/Bag

Buchanan

  • $80.86 (Per 500)
  • $0.16 (Each)

  • $80.86 (Per 500)

  • $161.72 (Per 1,000)

  • $808.60 (Per 5,000)
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
WT41B
Manufacturer
Buchanan
Manufacturer's Part Number
WT41-B
Description
Wingtwist Wire Connector, WT41 Tan, 500/Bag
Buchanan, Wire Connector, Wingtwist, Conductor Range: 22 - 10 Awg, 2/20 Awg Min, 3/10 Solid Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT41
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789967677 / 0781789967677 / 00781789967677
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.16 (Each)
Carton
$80.86 (Per 500)
Standard Packaging
$808.60 (Per 5,000)
Stock Availability
Local Store
Find nearby stock
All Stores
18,000
Resources
Images
 
 
WT41B - Small Image
 
WT41B - Large Image
 
WT41B - Video
Brochures
 
 
WT41B - Brochure
Other Links
 
 
WT41B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat