N21 - Thin Heat Shrink Disk, 4' L, 3/32" Id

Ideal

  • $23.76 (Each)
  • $23.76 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N21
Manufacturer
Ideal
Manufacturer's Part Number
46-602
Description
Thin Heat Shrink Disk, 4' L, 3/32" Id
Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 3/32 In, Thickness: 017 In, Length: 4 FT, Dielectric Strength: Astm D 150, 20 KV/MM, Volume Resistivity: 1014 Ohm CM For Astm D 876 Test Method, Continuous Operating Temperature: -55 to 125 Deg C, Minimum Shrink Temperature: 70 Deg C, Heat Shock: Ul 224, No Cracking (250 Deg C/4 HR), Cable Range: 14 - 12 Awg, Nominal Recoveredi.D. (Max.): 047 In, Expanded I.D. (Min.): 0.122, Elongation At Break: 600 PCT Astm D 638, E
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
783250466023 / 0783250466023 / 00783250466023
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.76 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
N21 - Small Image
 
N21 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of N21.
Jump To:

Similar Items

Similar items are close alternatives to N21, though they may not be 100% alike.

Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Bl...
  • Our Part #: WT21
  • Nacogdoches Availability: 2,200
  • Total Availability: In Stock
  • MFR Part #: WT2-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.46) · 1,000 ($154.60) ·
WT21 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.46

Per 100

QTY:
Each
Add
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-600
  • GTIN: 00783250466009
  • Manufacturer: Ideal Industries
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-601
  • GTIN: 00783250466016
  • Manufacturer: Ideal Industries
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-603
  • GTIN: 00783250466030
  • Manufacturer: Ideal Industries
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-604
  • GTIN: 00783250466047
  • Manufacturer: Ideal Industries
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-605
  • GTIN: 00783250466054
  • Manufacturer: Ideal Industries
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-606
  • GTIN: 00783250466061
  • Manufacturer: Ideal Industries
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-607
  • GTIN: 00783250466078
  • Manufacturer: Ideal Industries
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-608
  • GTIN: 00783250466085
  • Manufacturer: Ideal Industries
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-609
  • GTIN: 00783250466092
  • Manufacturer: Ideal Industries
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-610
  • GTIN: 00783250466108
  • Manufacturer: Ideal Industries
Cross Referenced

These items are similar to N21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3013/3248BLACK 3M Electrical Products n/a
HSB332T48PF Burndy 00781810212295
25-003 Gardner Bender 00032076002510
46-602 Ideal Industries 783250466023
25003 ILSCO 00783669421118
HSTT0948Q Panduit 00074983905881
CMP0930A Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat