BSER405 - Plastic Insulated Serv Ent Straps, 4/0 Ser, 5/Bag

Buchanan

  • $3.12 (Per 5)
  • $0.62 (Each)

  • $3.12 (Per 5)

  • $62.41 (Per 100)

In-Stock: 2,460 available at other locations ( find a store with stock)
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
BSER405
Manufacturer
Buchanan
Manufacturer's Part Number
BSER4/0-5
Description
Plastic Insulated Serv Ent Straps, 4/0 Ser, 5/Bag
Service Entrance Strap, 4/0 Awg Size, Plastic, Zinc Plated, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455679 / 0781789455679 / 00781789455679
Weight per unit
0.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
5
Unit
$0.62 (Each)
Carton
$3.12 (Per 5)
Stock Availability
Henderson
0 (Find nearest stock)
Nacogdoches
0
All Stores
2,460
Resources
Images
 
 
BSER405 - Small Image
 
BSER405 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Insulated
Material
Smooth Plastic
Material, Color, and Finish
Color
Grey
Finish
Zinc Plated
Dimensions and Weight
Size
4/0 AWG
Descriptions
Description
PLASTIC INSULATED SERV ENT STRAPS, 4/0 SER, 5/BAG
Extra Long Description
IDEAL BSER4/0-5 STAPLES 5PC,INS 4 0
Features
Use with service entrance cable and conduitSmooth plastic saddle prevents damage to cableZinc-plated nails resist rust and corrosion
Long Description
Service Entrance Strap, 4/0 AWG Size, Plastic, Zinc Plated, 0.04 lb
Product Type
Service Entrance Strap
Short Description
Service Entrance Strap, 4/0AWG, Plastic
Special Features
Features: Use With Service Entrance Cable And Conduit; Smooth Plastic Saddle Prevents Damage To Cable; Zinc-Plated Nails Resist Rust And Corrosion; Finish: Zinc-Plated Nails
Additional Information
Cable Size
4/0 AWG SER Cable And 4/0 AWG SEU Cable
Made In USA
yes
Package Quantity
5 BG
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
BSER405
GTIN
00781789455679
UPC
781789455679
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Service
Availability
Minimum Qty
5
Packaging
Weight
0.04 lb
Weight per each
0.175
Carton
5
Uses, Certifications, and Standards
Application
For Service Entrance Cable And Conduit
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BSER405.
Jump To:

Similar Items

Similar items are close alternatives to BSER405, though they may not be 100% alike.

Cross Referenced

These items are similar to BSER405 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BSER4/0-5 Ideal Industries 00781789455679
BSER405 Ideal Industries 781789455679
ISER40 Minerallac 00784610998390
35034 Morris 00601986350341

* All prices subject to change.

Begin Live Chat