BCS11 - Carbon Steel Staple, 1/2" X 1", 100/Box

Buchanan

  • $4.74 (Per 100)
  • $0.05 (Each)

  • $4.74 (Per 100)

  • $237.00 (Per 5,000)

In-Stock: 35,600 available at other locations ( find a store with stock)
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
BCS11
Manufacturer
Buchanan
Manufacturer's Part Number
BCS1-1
Description
Carbon Steel Staple, 1/2" X 1", 100/Box
Staple, 1/2 X 1 In Size, Carbon Steel, 1/2 In Length, Sharp Point Style, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781789455501 / 0781789455501 / 00781789455501
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.05 (Each)
Carton
$4.74 (Per 100)
Standard Packaging
$237.00 (Per 5,000)
Stock Availability
Temple
0 (Find nearest stock)
Austin RDC
0
All Stores
35,600
Resources
Images
 
 
BCS11 - Small Image
 
BCS11 - Large Image
 
BCS11 - Large Image
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
Carbon Steel
Dimensions and Weight
Length
1/2 in
Size
1/2 x 1 in
Descriptions
Description
CARBON STEEL STAPLE, 1/2" X 1", 100/BOX
Extra Long Description
IDEAL BCS1-1 STAPLE, 100 BOX
Features
Use with wider cable such as NMHigh-grade carbon steel constructionSharp-point legs drive straight without splitting woodResist rust and corrosion
Long Description
Staple, 1/2 x 1 in Size, Carbon Steel, 1/2 in Length, Sharp Point Style, 0.01 lb
Product Type
Staple
Short Description
Staple, 1/2 x 1 in, Carbon Steel
Special Features
Features: Use With Wider Cable Such As ROMEX® , NM And UF; High-Grade Carbon Steel Construction; Sharp Point Legs Drive Straight Without Splitting Wood; Resist Rust And Corrosion
Additional Information
Cable Type
ROMEX® , Non-Metallic And Underground Feeder Cable
Made In USA
yes
Package Quantity
100 BX
Point Style
Sharp
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
BCS1-1
GTIN
00781789455501
UPC
781789455501
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
Minimum Qty
100
Packaging
Weight
0.01 lb
Weight per each
0.5
Carton
100
Package
5000
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BCS11.
Jump To:

Similar Items

Similar items are close alternatives to BCS11, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat