92660 - Plenum Comp F-Conn

Ideal

  • $0.88 (Each)
  • $0.88 (Each)

  • $43.94 (Per 50)

  • $87.89 (Per 100)
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
92660
Manufacturer
Ideal
Manufacturer's Part Number
92660
Description
Plenum Comp F-Conn
Ideal, Compression Connector, RTQ, F-Type, Material: Brass, Finish: Nickel Plated, Coaxial Cable Type: RG-6 Plenum
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250926602 / 0783250926602 / 00783250926602
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.88 (Each)
Carton
$0.88 (Each)
Standard Packaging
$43.94 (Per 50)
Resources
Images
 
 
92660 - Small Image
 
92660 - Large Image
Attachments
 
 
92660 - Specification Sheet
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
Brass
Material, Color, and Finish
Finish
Nickel Plated
Descriptions
Description
PLENUM COMP F-CONN
Product Type
RG-6 Plenum Compr F-Conn 50jar
Special Features
Features: All Brass Construction, Nickel-Plated For Superior Corrosion Resistance; EZ SPIN Hex Nut For Ease Of Installation (7/16 IN); Easily Installs Onto Plenum Rated RG-6 Coax Cable; Use Standard Compression Tools Including 30-603, 30-793; Coaxial Cable Type: RG-6 Plenum
Long Description
IDEAL, Compression Connector, RTQ, F-Type, Material: Brass, Finish: Nickel Plated, Coaxial Cable Type: RG-6 Plenum
Manufacturer Information
Manufacturers Part Number
92660
Brand
Ideal
sub brand
RTQ
GTIN
00783250926602
UPC
783250926602
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
F-Type
Availability
Status
Inactive
Packaging
Weight per each
1.1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Termination of an F Type connection , compression style ,RG6 Plenum
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 92660.
Jump To:

Similar Items

Similar items are close alternatives to 92660, though they may not be 100% alike.

Compression Connector, Type F Connection, RG-6 Reg/Tri/Quad Cable, Nickel Plated...
  • Our Part #: 92650
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 92-650
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($53.73) ·
92650 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$53.73

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat