89210 - Terminal Strip, 10-Pole, 22-10 Awg

Ideal

  • $36.22 (Each)
  • $36.22 (Each)
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
89210
Manufacturer
Ideal
Manufacturer's Part Number
89-210
Description
Terminal Strip, 10-Pole, 22-10 Awg
Terminal Strip, 10 Circuits, 10 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 6.62 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250892105 / 0783250892105 / 00783250892105
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.22 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
54
Resources
Images
 
 
89210 - Small Image
 
89210 - Large Image
 
89210 - Large Image
Brochures
 
 
89210 - Brochure
Other Links
 
 
89210 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 89210.
Jump To:

Cross Referenced

These items are similar to 89210 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RK152-2 Burndy 00781810023945
GTB-410 Gardner Bender 00032076069919
89-210 Ideal Industries 783250892105
22030 Morris 00601986220309
22130 Morris 00601986221306
TB3096-10 NSi Industries 00662381165084

* All prices subject to change.

Begin Live Chat