89204 - Terminal Strip, 4-Pole, 22-10 Awg

Ideal

  • $14.36 (Each)
  • $14.36 (Each)
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
89204
Manufacturer
Ideal
Manufacturer's Part Number
89-204
Description
Terminal Strip, 4-Pole, 22-10 Awg
Terminal Strip, 4 Circuits, 4 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 3.25 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.18 LB
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power Blks & Distribution Blks Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250892044 / 0783250892044 / 00783250892044
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.36 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
53
Resources
Images
 
 
89204 - Small Image
 
89204 - Large Image
 
89204 - Large Image
Brochures
 
 
89204 - Brochure
Other Links
 
 
89204 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 89204.
Jump To:

Cross Referenced

These items are similar to 89204 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RK1502 Burndy 00781810023969
89-204 Ideal Industries 00783250892044
15-1604 Penn-Union 00785037105002
RK150-2 Burndy n/a
22024 Morris 00601986220248
22124 Morris 00601986221245
TB3096-4 NSi Industries 00662381165022

* All prices subject to change.

Begin Live Chat