85340 - 3GHZ F-Type Feml-to-Feml Coax Splice Adptr 10/Card

Ideal

  • $14.70 (Per 10)
  • $1.47 (Each)

  • $14.70 (Per 10)

  • $147.03 (Per 100)
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
85340
Manufacturer
Ideal
Manufacturer's Part Number
85-340
Description
3GHZ F-Type Feml-to-Feml Coax Splice Adptr 10/Card
Ideal 85-340 F-Splice Adapter, Connection: F
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Connecting Devices - Adapters Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121433 - Radio frequency RF connectors
UPC/EAN/GTIN
783250853403 / 0783250853403 / 00783250853403
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$1.47 (Each)
Carton
$14.70 (Per 10)
Resources
Images
 
 
85340 - Small Image
 
85340 - Large Image
Brochures
 
 
85340 - Brochure
Other Links
 
 
85340 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
F
Descriptions
Product Type
3GHZ F-81 Fem Splice Adpt 10PK
Description
3GHZ F-TYPE FEML-TO-FEML COAX SPLICE ADPTR 10/CARD
Features
Use the 3GHz F-Splice Adapter for extending coaxial cable runs for all cable and satellite TV applications including High Definition.Attach F-connectors to both ends of the barrel splice to join the cables together.Best for High Definition applicationsNickel plated brass constuctionFor 75O applications up to 3GHzAccepts male F connectors on both sidesHigh bandwidth 0MHz to 3GHz for standard and high definition applicationsLong body style for wallplate upgrades< 0.25 dB insertion loss to maintain signal str
extra long description
IDEAL 85-340 3GHZ F-81 FEM SPLICE A
Long Description
Ideal 85-340 F-Splice Adapter, Connection: F
Special Features
High bandwidth; O MHz - 3 GHz for standard and high definition applications; Less than 0.25 DB insertion loss, greater than 25 DB return loss
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85-340
GTIN
00783250853403
UPC
783250853403
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
F-Splice Adapter
Availability
minimum qty
10
Packaging
Weight per each
0.02
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 85340.
Jump To:

Similar Items

Similar items are close alternatives to 85340, though they may not be 100% alike.

SF-81-HP 3GHZ FEML SPLCE ADPTR
  • MFR Part #: 85-339
  • GTIN: 00783250853397
  • Manufacturer: Ideal

* All prices subject to change.

Begin Live Chat