839511 - Vinyl Insul Feml Disconn 22-18AWG, .110", 25/Box

Ideal

  • $15.13 (Per 25)
  • $0.61 (Each)

  • $15.13 (Per 25)

  • $60.51 (Per 100)
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
839511
Manufacturer
Ideal
Manufacturer's Part Number
83-9511
Description
Vinyl Insul Feml Disconn 22-18AWG, .110", 25/Box
Ideal, Disconnect Terminal, Vinyl Insulated, Wire Size: 22 - 18 Awg, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.150 In Diameter, Connection: Female, Tab Size: 0.110 In X 020 In, Temperature Rating: 75 Deg C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
783250490585 / 0783250490585 / 00783250490585
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.61 (Each)
Carton
$15.13 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
839511 - Small Image
 
839511 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0