774016 - Toggle Switch, Heavy Duty, DPDT, On-Off-On, Screw

Buchanan

  • $19.35 (Each)
  • $19.35 (Each)
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
774016
Manufacturer
Buchanan
Manufacturer's Part Number
774016
Description
Toggle Switch, Heavy Duty, DPDT, On-Off-On, Screw
Toggle Switch, 2 Poles, 10 A;20 A, 125/227 V Ac, DPDT Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Screw Connection, Hole Mount, Nickel Plated (Bushing), 1.300 In (L) X 0.760 In (W) X 0.800 In (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.11 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
781789740164
Weight per unit
0.11 L
Price & Packaging
Minimum Order Quantity
1
Unit
$19.35 (Each)
Resources
Images
 
 
774016 - Small Image
 
774016 - Large Image
 
774016 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A;20 A
Voltage Rating
125/227 V ac
Material
Solid Brass;Nickel-Plated (Bushing)
connection
Screw, 6 Terminals
Poles
2
amperage rating
20,10
Material, Color, and Finish
Finish
Nickel Plated (Bushing)
Dimensions and Weight
Width
0.760
Height
0.800
Descriptions
Product Type
Toggle Switch
Long Description
Toggle Switch, 2 Poles, 10 A;20 A, 125/227 V ac, DPDT Contact Configuration, Solid Brass;Nickel-Plated (Bushing) Material, Screw Connection, Hole Mount, Nickel Plated (Bushing), 1.300 in (L) x 0.760 in (W) x 0.800 in (H), +32 °F Operating Temperature, +185 °F Operating Temperature, 0.11 lb
Short Description
Toggle Switch, 2 Poles, 125;227 VAC
Special Features
1/2 in Diameter Mounting Hole;Factory Tested 100000 Cycles
Features
Great for power tool and motor control switch applicationsRugged long-wearing solid brass/nickel-plated bushings1/2 in. diameter mounting holeDielectric Strength: 1500VMechanical Life: 100,000 cyclesOperating Temperature: 32°F to 185°F (0°C to 85°C)DC?Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC
Description
TOGGLE SWITCH, HEAVY DUTY, DPDT, ON-OFF-ON, SCREW
extra long description
IDEAL 774016 SWITCH,HDTGL,DPDT,O-F-
Additional Information
Contact Configuration
DPDT
Connection Type
Screw
actuator type
Toggle
Mounting Type
Hole Mount
dimensions
1.300 in (L) x 0.760 in (W) x 0.800 in (H)
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+185 °F
Standards Met
RoHS Compliant
package quantity
6 CT
operating cycles
100000
action
DPDT
Contact Rating
Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
774016
Brand
Omniconn
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
Heavy-Duty, On-Off-On
Packaging
Weight
0.11 lb
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Power Tool and Motor Control Switch
Mounting
1/2 IN Hole Diameter
standard
CSA, RU Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 774016.
Jump To:

Similar Items

Similar items are close alternatives to 774016, though they may not be 100% alike.

Ideal, Toggle Switch, Heavy-Duty, (On)-Off-(On), Voltage Rating: 125, 227 Vac, N...
  • Our Part #: 774000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 774000
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.38) ·
774000 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$26.38

Each

QTY:
Each
Add
Gardner Be GSW-16 Toggle DPST 20A 1
  • Our Part #: GSW16
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GSW-16
  • Manufacturer: GB Electrical
  • Find: Similar Items
  • Pkg Sizes: 5 ($75.55) ·
GSW16 - GB Electrical

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$15.11

Each

QTY:
Each
Add
SWITCH,HDTGL,DPDT,O-F-O,SPD
  • MFR Part #: 774003
  • GTIN: 00783250573493
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat