774014 - Toggle Switch, DPST, On-Off, Screw

Buchanan

  • $19.65 (Each)
  • $19.65 (Each)
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
774014
Manufacturer
Buchanan
Manufacturer's Part Number
774014
Description
Toggle Switch, DPST, On-Off, Screw
Ideal, Toggle Switch, Heavy-Duty, On-Off, Voltage Rating: 125, 227 Vac, Number Of Poles: 2, Amperage Rating: 20, 10 Amp, Action: DPST, Connection: Screw, 4 Terminals, Actuator: Toggle, Contact Rating: Factory Tested 100000 Cycles to 21 Amp 14.8 VDC DC Rating, Size: 1.300 In Length X 0.760 In Width X 0.800 In Height, Mounting: 1/2 In Hole Diameter, Operating Cycles: 100000 Cycles Mechanical Life, Operating Temperature: 32 to 185 Deg F, Dielectric Strength: 1500 V, Finish: Solid Brass/Nickel-Plated Bushings,
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
781789740140 / 0781789740140 / 00781789740140
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.65 (Each)
Resources
Images
 
 
774014 - Large Image
 
774014 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20,10
Voltage Rating
125, 227
Poles
2
connection
Screw, 4 Terminals
Dimensions and Weight
Width
0.760
Height
0.800
Descriptions
Product Type
Switch, Toggle, DPST, O-F, Screw
Features
Great for power tool and motor control switch applicationsRugged long-wearing solid brass/nickel-plated bushings1/2 in. diameter mounting holeDielectric Strength: 1500VMechanical Life: 100,000 cyclesOperating Temperature: 32°F to 185°F (0°C to 85°C)DC?Rating: Factory tested 100,000 cycles to 21 Amp 14.8 VDC
Description
TOGGLE SWITCH, DPST, ON-OFF, SCREW
extra long description
IDEAL 774014 SWITCH,TOGGLE,DPST,O-F
Long Description
IDEAL, Toggle Switch, Heavy-Duty, On-OFF, Voltage Rating: 125, 227 VAC, Number Of Poles: 2, Amperage Rating: 20, 10 AMP, Action: DPST, Connection: Screw, 4 Terminals, Actuator: Toggle, Contact Rating: Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating, Size: 1.300 IN Length X 0.760 IN Width X 0.800 IN Height, Mounting: 1/2 IN Hole Diameter, Operating Cycles: 100000 Cycles Mechanical Life, Operating Temperature: 32 To 185 DEG F, Dielectric Strength: 1500 V, Finish: Solid Brass/Nickel-Plated Bushings,
Special Features
1/2 IN Diameter Mounting Hole;Bulk Packaging Of 100 Available Upon Request;DC Rating: Factory Tested 100000 Cycles To 21 AMP 14.8 VDC;Dielectric Strength: 1500 V;Features: Great For Power Tool And Motor Control Switch Applications;Finish: Solid Brass/Nickel-Plated Bushings;Hp Rating: 1-1/2 HP At 125 To 250 VAC;Mechanical Life: 100000 Cycles;Operating Temperature: 32 DEG F To 185 DEG F (0 DEG C To 85 DEG C);Rugged Long-Wearing Solid Brass/Nickel-Plated Bushings
Additional Information
operating cycles
100000
action
DPST
Contact Rating
Factory Tested 100000 Cycles To 21 AMP 14.8 VDC DC Rating
Switch Type
Toggle
Manufacturer Information
Manufacturers Part Number
774014
Brand
Buchanan
GTIN
00781789740140
UPC
781789740140
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
Heavy-Duty, On-OFF
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 IN Hole Diameter
standard
CSA, RU Listed, RoHS
Application
For Power Tool And Motor Control Switch Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 774014.
Jump To:

Similar Items

Similar items are close alternatives to 774014, though they may not be 100% alike.

Ideal, Toggle Switch, Heavy-Duty, On-Off, Voltage Rating: 125, 227 Vac, Number O...
  • Our Part #: 774005
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 774005
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.56) ·
774005 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.56

Each

QTY:
Each
Add
Selecta; Toggle Switch; Mounting: 0.500 In Hole Diameter; Voltage Rating: 125, 2...
  • Our Part #: SS2077ABG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SS207-7A-BG
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($20.70) ·
SS2077ABG - Selecta Products

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.70

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 774014 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6TS21 Bryant Electric 00781786337459
GSW-14 Gardner Bender 00032076890148
35-3060 GC-Waldom Electronics 00010151546371
HBL21 Hubbell Wiring Device-Kellems 00783585017099
774014 Ideal Industries 781789740140
70100 Morris 00601986701006
78220TS NSi Industries 00662381782205
78290TS NSi Industries 00662381782908
78300TS NSi Industries 00662381783004
SS207-7A-BG SELECTOR SWITCH 00661191103705
30-1134 Philmore n/a
6415 Raco 00050169064153
SS211-16A SELECTOR SWITCH n/a
SS627 SELECTOR SWITCH n/a

* All prices subject to change.

Begin Live Chat