62160 - Pro Tone Generator

Ideal

  • $61.35 (Each)
  • $61.35 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62160
Manufacturer
Ideal
Manufacturer's Part Number
62-160
Description
Pro Tone Generator
Ideal 62-160 Tone Generator
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113644 - Circuit tracers
UPC/EAN/GTIN
783250621606 / 0783250621606 / 00783250621606
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.35 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
62160 - Large Image
 
62160 - Small Image
Brochures
 
 
62160 - Brochure
Other Links
 
 
62160 - Other
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
Tone Generator
Description
PRO TONE GENERATOR
Features
The 62-160 PRO Tone Generator is used to send an analog tone signal over copper cables to aid in identifying the location and identification of the cable.
Long Description
IDEAL 62-160 TONE GENERATOR
Special Features
F-connector port for toning and tracing of coaxial CATV cabling systems; Three different tones selected from front panel; Tone can be added in any status - allows test sets without monitor feature to pick up tone; Separate Talk Battery status for increased voltage and power for test sets; Auto-OFF of tone after three hours to conserve battery life; Constant tone amplitude over life of battery; Two tone amplitude - normal and half; No power draw in continuity status with leads open; RJ jack allows use of mo
Additional Information
battery
(1) 9 V Battery (Included)
dimensions
2.7 IN X 2.6 IN X 1.1 IN
Manufacturer Information
Manufacturers Part Number
62-160
Brand
Ideal
GTIN
00783250621606
UPC
783250621606
Taxonomies, Classifications, and Categories
Type
Tone Generator
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lafayette
1 View Store

M-Z

Location Stock Available
New Orleans
2 View Store

* All prices subject to change.

Begin Live Chat