62160 - Pro Tone Generator

Ideal

  • $61.35 (Each)
  • $61.35 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
62160
Manufacturer
Ideal
Manufacturer's Part Number
62-160
Description
Pro Tone Generator
Ideal 62-160 Tone Generator
Slang Terms

Categories
Testers & Meters - Testers & Accessories
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113644 - Circuit tracers
UPC/EAN/GTIN
783250621606 / 0783250621606 / 00783250621606
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.35 (Each)
Resources
Images
 
 
62160 - Large Image
 
62160 - Small Image
Brochures
 
 
62160 - Brochure
Other Links
 
 
62160 - Other
Descriptions
Product Type
Tone Generator
Long Description
IDEAL 62-160 TONE GENERATOR
Special Features
F-connector port for toning and tracing of coaxial CATV cabling systems; Three different tones selected from front panel; Tone can be added in any status - allows test sets without monitor feature to pick up tone; Separate Talk Battery status for increased voltage and power for test sets; Auto-OFF of tone after three hours to conserve battery life; Constant tone amplitude over life of battery; Two tone amplitude - normal and half; No power draw in continuity status with leads open; RJ jack allows use of mo
Description
PRO TONE GENERATOR
Features
The 62-160 PRO Tone Generator is used to send an analog tone signal over copper cables to aid in identifying the location and identification of the cable.
Additional Information
battery
(1) 9 V Battery (Included)
dimensions
2.7 IN X 2.6 IN X 1.1 IN
Manufacturer Information
Manufacturers Part Number
62-160
Brand
Ideal
GTIN
00783250621606
UPC
783250621606
Taxonomies, Classifications, and Categories
Type
Tone Generator
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.4
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 62160.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 62160.

Amplifier Probe & Tone Generator Kit, Includes 62-164 Amplifier Probe, 62-160 To...
  • Our Part #: 33864
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 33-864
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($115.33)
33864 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$115.33

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to 62160 are priced for value and offer basic funtionality.

Amplifier Probe, Battery: (1) 9 V Battery (Included), Battery Life: 50 HR Typica...
  • Our Part #: 62164
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 62-164
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($58.03)
62164 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$58.03

Each

QTY:
Each
Add

* All prices subject to change.