61957 - Suretrace 957 Circuit Tracer Open/Closed

Ideal

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
61957
Manufacturer
Ideal
Manufacturer's Part Number
61-957
Description
Suretrace 957 Circuit Tracer Open/Closed
Ideal 61-957 Suretrace 957 CKT Trac
Slang Terms

Categories
Testers & Meters - Testers & Accessories
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113644 - Circuit tracers
UPC/EAN/GTIN
783250748433 / 0783250748433 / 00783250748433
Weight per unit
6.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
61957 - Large Image
 
61957 - Small Image
Descriptions
Product Type
Suretrace 957 CKT Tracer Kit
Features
Your ideal troubleshooting solution. Designed to find everything, while saving you time and money. Finds: breakers and fuses, splice errors, dead shorts, wires in walls, ceilings, and floors, and buried conductors.
Description
SURETRACE 957 CIRCUIT TRACER OPEN/CLOSED
Long Description
IDEAL 61-957 SURETRACE 957 CKT TRAC
Special Features
Receiver display rotates automatically for easy veiwing. Numeric value and audible signal provide quick and easy-to-understand tracing feedback. Can be used on circuits 0-600V AC/DC
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-957
GTIN
00783250748433
UPC
783250748433
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Open/Closed Circuit Tracer
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
6.7
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V design
Application
Identifies breakers and fuses. Receiver indentifies the correct circuit to which the transmitter is connected. Individual wires can be sorted, opens can be located and shorts can be isolated.Kit Includes: TR-955 Transmitter, RC-959 Receiver, TL-956 Tracer Test Lead Set, C-957 Hard Carrying Case.
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
There were no add-on items found for 61957.

* All prices subject to change.