61521 - 3-Phase/Motor Rotation Tester

Ideal

  • $300.36 (Each)
  • $300.36 (Each)
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
61521
Manufacturer
Ideal
Manufacturer's Part Number
61-521
Description
3-Phase/Motor Rotation Tester
3-Phase/Motor Rotation Tester, Voltage Rating: 100 - 600 Vac (10 - 400 HZ) Nominal For Phase Presence Indication, Amperage Rating: 18 Milamp Maximum Consumption, 3 PH Phase, Temperature Rating: 5 - 131 Deg F Operating, -4 to 158 Deg F Storage, Display: Neon Lamps and Leds, Dimensions: 6 In Height X 2.8 In Width X 1.4 In Depth, Phase Rotary Field Direction: 1 - 600 Vac (2 - 400 HZ), Determination Of Motor Rotation: 1 - 600 Vac (2 - 400 HZ) Requires Greater Than 1/2 Turn, Over Load Protection: 550 V (Between
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113602 - Phasemeters
UPC/EAN/GTIN
783250615216 / 0783250615216 / 00783250615216
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.36 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
17
Resources
Images
 
 
61521 - Small Image
 
61521 - Large Image
Brochures
 
 
61521 - Brochure
Other Links
 
 
61521 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 61521.
Jump To:

Cross Referenced

These items are similar to 61521 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PRM-4 Amprobe 00095969450454
5702 Greenlee 00783310075745
61-520 Ideal Industries 783250615209
61-521 Ideal Industries 783250615216
57088 Morris 00601986570886
5712 Greenlee 00783310075752
7575 Greenlee n/a

* All prices subject to change.

Begin Live Chat