61065 - Vol-Test Voltage Tester

Ideal

  • $87.83 (Each)
  • $87.83 (Each)

Availability: Currently Out Of Stock
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
61065
Manufacturer
Ideal
Manufacturer's Part Number
61-065
Description
Vol-Test Voltage Tester
Ideal, Voltage Tester, Vol-Test, Solenoid, Voltage Rating: 600 V, Warranty: 2 Year
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/EAN/GTIN
783250610655 / 0783250610655 / 00783250610655
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$87.83 (Each)
Resources
Images
 
 
61065 - Small Image
 
61065 - Large Image
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
600
Descriptions
Product Type
Voltage Tester, Ideal, Vol-Test, Sol, C/Us Ul Listed, Cat Iii, 600
Description
VOL-TEST VOLTAGE TESTER
Features
Extremely rugged and reliableVibrates when AC voltage is presentIndicates AC/DC voltage levelReplaceable leads with shielded probe tips (IEC61010-031 compliant)Bright, long-life LED’s and neon indicator lampLow impedance to eliminate ghost voltagesDual voltage indication for backup safety2-year warranty
extra long description
IDEAL 61-065 Voltage Tester,Ideal,V
Long Description
IDEAL, Voltage Tester, Vol-Test, Solenoid, Voltage Rating: 600 V, Warranty: 2 year
Special Features
Features: Extremely Rugged And Reliable; Solenoid Indicator And Neon Test Lamp Provide Double Protection; Tests 80V To 600V AC/DC (25 to 60Hz); Independent Circuitry Provides A Built-In Backup Safety System; Replaceable Leads With Shielded Probe Tips; 2-Year Warranty; CAT III - 600V; Warranty: 2 year
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-065
GTIN
00783250610655
UPC
783250610655
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Solenoid
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CAT III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 61065.
Jump To:

Similar Items

Similar items are close alternatives to 61065, though they may not be 100% alike.

Ideal, Voltage/Continuity Tester, Vol-Con, Solenoid, Voltage Rating: 5V to 600V ...
  • Our Part #: 61076
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61-076
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.60) ·
61076 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.60

Each

QTY:
Each
Add
VOL-CON TESTER
  • MFR Part #: 61-076
  • GTIN: 00783250610761
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 61065 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GVT-92 Gardner Bender 00032076899950
61-065 Ideal Industries 00783250610655

* All prices subject to change.

Begin Live Chat