45915 - Kinetic Reflex T-Stripper, 10-18 Awg Solid

Ideal

  • $41.09 (Each)
  • $41.09 (Each)
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
45915
Manufacturer
Ideal
Manufacturer's Part Number
45-915
Description
Kinetic Reflex T-Stripper, 10-18 Awg Solid
Kinetic Reflex T-Stripper Wire Stripper, Size: 10 - 18 Awg Solid, 12 - 20 Awg Stranded, Textured Non-Slip Santoprene Grips Cushion Handle
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250550197 / 0783250550197 / 00783250550197
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.09 (Each)
Resources
Images
 
 
45915 - Small Image
 
45915 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
10 - 18 AWG Solid, 12 - 20 AWG Stranded
Descriptions
Product Type
Wire Stripper, Ideal, Kinetic Reflex T, Wire SZ: 10 - 18 Awg So
Description
KINETIC REFLEX T-STRIPPER, 10-18 AWG SOLID
Long Description
Kinetic Reflex T-Stripper Wire Stripper, Size: 10 - 18 AWG Solid, 12 - 20 AWG Stranded, Textured Non-Slip Santoprene Grips Cushion Handle
Special Features
"Shear-cut" bolt cutters;New ergonomic design for maximum control;Non-slip Santoprene textured grips and thumb rest;Plier nose for holding and twisting wires;Slide lock for safety and storage;Thumb and finger valley makes stripping easier and more accurate
Features
Invented and manufactured at our Sycamore Illinois facility, the T-Stripper wire stripper line is the leading brand name in the world. It features a tough steel construction and black oxide finish to offer corrosion resistance. It has shear-cut bolt cutter and looping holes with plier nose for extra gripping strength. The hardened steel sheer-type blades are spring-loaded to open automatically. It has curved handles help reduce wrist fatigue and ergonomic handle design for comfort.
extra long description
IDEAL 45-915 Wire Stripper,Ideal,Ki
Additional Information
Handle Type
Textured Non-Slip Santoprene Grips Cushion
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-915
GTIN
00783250550197
UPC
783250550197
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight per each
0.35
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 45915.
Jump To:

Lower Cost Alternatives

These alternatives to 45915 are priced for value and offer basic funtionality.

Wire Stripper, Tough Steel, Straight Handle, 0.32 LB
  • Our Part #: 45120
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 45-120
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($19.13) ·
45120 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 45915 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CP-302G Eclipse n/a
45-120 Ideal Industries 00783250451203
45-618 Ideal Industries 00783250456185
45-915 Ideal Industries 783250550197
1011 Klein Tools 00092644740084
11045 Klein Tools 00092644740459

* All prices subject to change.

Begin Live Chat