45718 - Kinetic Super T-Stripper, 8-16 Awg, Stranded

Ideal

  • $43.05 (Each)
  • $43.05 (Each)
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
45718
Manufacturer
Ideal
Manufacturer's Part Number
45-718
Description
Kinetic Super T-Stripper, 8-16 Awg, Stranded
Kinetic Super Wire Stripper, Size: 6 - 14 Awg Solid, 8 - 16 Awg Stranded, Textured Non-Slip Santoprene Grips Cushion Handle
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250517770 / 0783250517770 / 00783250517770
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$43.05 (Each)
Resources
Images
 
 
45718 - Small Image
 
45718 - Large Image
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
6 - 14 AWG Solid, 8 - 16 AWG Stranded
Descriptions
Product Type
Wire Stripper, Ideal, Kinetic Super, Wire SZ: 6 - 14 Awg Solid,
Description
KINETIC SUPER T-STRIPPER, 8-16 AWG, STRANDED
Features
Non-slip textured grips and thumb restPlier nose for holding and twisting wiresSlide lock for safety and storageThumb and finger valley makes stripping easier and more accurateStrips 6-14 AWG solid, 8-16 AWG strandedInvented and manufactured at our Sycamore, Illinois facility, the T-Stripper Wire Stripper line is the leading brand name in the world. The ergonomic grip design wicks away perspiration and helps reduce muscle fatigue. The Thumb Valley guide and precision stripping holes promote the highest acc
extra long description
IDEAL 45-718 Wire Stripper,Ideal,Ki
Special Features
"Shear-cut" bolt cutters;Color-coded for quick reference (solid wire - yellow, stranded wire -red);Narrow plier nose is perfect for holding and twisting wires in hard-to-reach places;Non-slip Santoprene textured grips;Plier nose for holding and twisting wires;Pocket-Locket locks even tighter when tool is slipped into holster or pants pocket for added safety;Shear-cut bolt cutters slice through bolts easily and cleanly;Textured non-slip Santoprene grips cushion your hand to reduce stress in wrist while wick
Long Description
Kinetic Super Wire Stripper, Size: 6 - 14 AWG Solid, 8 - 16 AWG Stranded, Textured Non-Slip Santoprene Grips Cushion Handle
Additional Information
Handle Type
Textured Non-Slip Santoprene Grips Cushion
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-718
GTIN
00783250517770
UPC
783250517770
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight per each
0.3