45074 - Data T-Cutter

Ideal

  • $32.80 (Each)
  • $32.80 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
45074
Manufacturer
Ideal
Manufacturer's Part Number
45-074
Description
Data T-Cutter
Data T Wire Cutter, Cushioned, Comfort-Grip Handle, Cable Size: 0.5 In Multi-Pair, For Cutting Multi-Pair Cable Up to 0.5 In and Coaxial Cable Up to RG-9/U
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/EAN/GTIN
783250450749 / 0783250450749 / 00783250450749
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.80 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
45074 - Small Image
 
45074 - Large Image
Brochures
 
 
45074 - Brochure
Other Links
 
 
45074 - Other
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
DATA T-CUTTER
Product Type
Data T-Cutter
Features
The Data T-Cutter tool is a small and compact yet efficient hand actuated cable cutter with dual curved blades and a shearing cutting action which are recommended for cutting coax and other copper based low voltage cables. The curved blades minimize cable deformation, which helps keep the cable impedance (?) consistent during connector to cable termination, and allows cable stripping tools to work more efficiently and accurately.The jaw tip of the Data T has a flat cutting area which aides in cutting used
extra long description
IDEAL 45-074 DATA T-CUTTER
Long Description
Data T Wire Cutter, Cushioned, Comfort-Grip Handle, Cable Size: 0.5 IN Multi-Pair, For Cutting Multi-Pair Cable Up To 0.5 IN And Coaxial Cable Up To RG-9/U
Special Features
Cuts round communication cable and maintains cable geometry for better cable performance; Cuts multi-pair cable up to 0.500 IN (12.7 MM) and coaxial cable up to RG-9/U; Suitable for soft cables (not ACSR); Curved cutting blades maintain cable geometry for better cable performance; Steel reinforced center conductors can be trimmed with bolt cutting holes; Cushioned comfort-grip handles; Locking latch keeps tool closed in pouch
Additional Information
Cable Size
0.500 IN Multi-Pair
Handle Type
Cushioned, Comfort-Grip
Manufacturer Information
Manufacturers Part Number
45-074
Brand
Ideal
GTIN
00783250450749
UPC
783250450749
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Cutter
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Multi-Pair Cable Up To 0.500 IN And Coaxial Cable Up To RG-9/U
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Covington
1 View Store
Denton
2 View Store
These alternate items can be purchased instead of 45074.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 45074.

F-Compression Hip Kit
  • Our Part #: 33622
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 33-622
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($133.18) ·
33622 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$133.18

Each

QTY:
Each
Add
Lower Cost Alternatives

These alternatives to 45074 are priced for value and offer basic funtionality.

Ideal, Compression Kit, Economy, Consist Of 2: 45-074 Data T-Cutter, Consist Of ...
  • Our Part #: 33620
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 33-620
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
33620 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 45074 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
45-074 Ideal Industries 00783250450749
63055 Klein Tools 00092644630552
54436 Morris 00601986544368

* All prices subject to change.

Begin Live Chat