44971 - Standard Lockout/Tagout Kit

Ideal

  • $449.86 (Each)
  • $449.86 (Each)
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
44971
Manufacturer
Ideal
Manufacturer's Part Number
44-971
Description
Standard Lockout/Tagout Kit
Ideal, Lockout or Tagout Kit, Standard, Material: Nylon Zipper, Number Of Pieces: 25, Includes: (3) 44-810 Hinged Single-Pole Breaker Lockouts, (2) 44-809 Universal 277V Breaker Lockouts/Single Pole, (1) 44-807 480/600V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-818 110V Small Plug Lockout, (2) 44-907 2 In. Shackle Red Padlocks, (2) 44-800 1 In. Safety Lockout Hasps, (5) 44-848 Lockout Tags Do Not Operate, (5) 44-849 Lockout Tags Do Not Operate (Striped), (1) 44-785 Cleat For 277V Breaker Lock
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
39121904 - Lockout kit and station
UPC/EAN/GTIN
783250449712 / 0783250449712 / 00783250449712
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$449.86 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
10
Resources
Images
 
 
44971 - Small Image
 
44971 - Large Image
Brochures
 
 
44971 - Brochure
Other Links
 
 
44971 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

M-Z

Location Stock Available
San Antonio
1 View Store
These alternate items can be purchased instead of 44971.
Jump To:

Cross Referenced

These items are similar to 44971 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
44-971 Ideal Industries 783250449712
PSL-KT-PWR Panduit 00074983712991

* All prices subject to change.

Begin Live Chat