44956 - Circuit Breaker Lockout, Wide and Tall Breakers

Ideal

  • $26.42 (Each)
  • $26.42 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
44956
Manufacturer
Ideal
Manufacturer's Part Number
44-956
Description
Circuit Breaker Lockout, Wide and Tall Breakers
Ideal 44-956 Lockout, Tall & Wide BR
Slang Terms

Categories
Welding Equipment - Safety Equipment
Classification
Safety Products
UNSPSC
39121901 - Circuit breaker lockout
UPC/EAN/GTIN
783250691166 / 0783250691166 / 00783250691166
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.42 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
44956 - Large Image
 
44956 - Small Image
Brochures
 
 
44956 - Brochure
Other Links
 
 
44956 - Other
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Lockout, Tall & Wide Breaker
Features
IDEAL Circuit Breaker Lockouts are designed for use with circuit breakers having tall and wide toggles (44-956) or for breakers having standard height and tie-bar toggles (44-957). Both designs attach securely to the breaker with simple thumb turn and clamping handle and the narrow profiles allow side-by-side breaker lockout. Lockout is RoHS compliant.
Description
CIRCUIT BREAKER LOCKOUT, WIDE AND TALL BREAKERS
Long Description
IDEAL 44-956 LOCKOUT,TALL & WIDE BR
Special Features
Features: Easy To Carry, Zippered Pouch Holds A Workers Personal Padlocks And Other Small Devices; Number Of Pieces: 17; Includes: (1) 44-800 1 IN Safety Lockout Hasp, (12) 44-833 Lockout Tags, (3) 44-916 Red Safety Padlocks - Keyed Alike, (1) Personal Lockout Pouch
Additional Information
Quantity
1
Breaker Type
Tall And Wide Toggle
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-956
GTIN
00783250691166
UPC
783250691166
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Circuit Breaker Lockout
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Application
Circuit Breaker Lockout, Tall and Wide Toggles
standard
RoHS Compliant
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

* All prices subject to change.