44785 - Cleat For 277V, General Use, 3/Card

Ideal

  • $11.38 (Each)
  • $11.38 (Each)
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
44785
Manufacturer
Ideal
Manufacturer's Part Number
44-785
Description
Cleat For 277V, General Use, 3/Card
Ideal 44-785 Cleat, For 277 V Single-Pole Breaker Lockout
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121901 - Circuit breaker lockout
UPC/EAN/GTIN
783250447855 / 0783250447855 / 00783250447855
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.38 (Each)
Resources
Images
 
 
44785 - Small Image
 
44785 - Large Image
Brochures
 
 
44785 - Brochure
Other Links
 
 
44785 - Other
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
Cleat 2 For 277V-Gen Use
Long Description
Ideal 44-785 Cleat, For 277 V Single-Pole Breaker Lockout
Special Features
Features: Unique Lockout System For Oversized 480/600V Circuit Breakers; System Can Be Permanently Installed Into An Electrical Panel Putting All Lockout Items At The Point Of Need; Easy Installation Of Adhesive Mounting Rails No Tools Required; Pegs In Mounting Rails Mate With Holes In Locking Arms For Security Of Arm When Lock Is In Place; Red Arms Lock Off, Green Arms Lock On; Voltage Rating: 480/600 V
Description
CLEAT FOR 277V, GENERAL USE, 3/CARD
extra long description
IDEAL 44-785 CLEAT 2 FOR 277V-GEN U
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
44-785
GTIN
00783250447855
UPC
783250447855
Taxonomies, Classifications, and Categories
Type
Cleat
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
Application
For 277 V Single-Pole Breaker Lockout
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 44785.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 44785.

Ideal, Lockout or Tagout Kit, Standard, Material: Nylon Zipper, Number Of Pieces...
  • Our Part #: 44971
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 44-971
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($369.40) ·
44971 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$369.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat