38500 - Ideal Wipes

Ideal

  • $26.84 (Each)
  • $26.84 (Each)

  • $161.04 (Per 6)

In-Stock: 6 available locally (Colorado Springs, CO) (change location)
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
38500
Manufacturer
Ideal
Manufacturer's Part Number
38-500
Description
Ideal Wipes
Wipe, Light Yellow/Translucent, 9 In Overall Width, 12 In Overall Length, 2.6 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131502 - Cleaning cloths or wipes
UPC/EAN/GTIN
783250385003 / 0783250385003 / 00783250385003
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.84 (Each)
Standard Packaging
$161.04 (Per 6)
Stock Availability
Colorado Springs
6 (Check another store)
Denver
6
All Stores
522
Resources
Images
 
 
38500 - Small Image
 
38500 - Large Image
Specifications Sheets
 
 
38500 - Specification Sheet
Brochures
 
 
38500 - Brochure
Other Links
 
 
38500 - Other
 
38500 - Other
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
Light Yellow;Translucent
Dimensions and Weight
Overall Length
12 in
Length
12
Width
9
Descriptions
Product Type
Wipe
Wipes
Long Description
Wipe, Light Yellow/Translucent, 9 in Overall Width, 12 in Overall Length, 2.6 lb
Features
These industrial strength wipes are made to be used for the toughest clean-up jobs and are safe to use on hands. IDEAL Wipes The Multi-Purpose Towel are infused with Vitamin E and natural hand moisturizers to leave hands feeling clean, soft, and residue-free. One side of the wipe has a non-scratching, textured scrubbing surface, while the other is soft and smooth for use on delicate surfaces. These are essential for wiping dirt, grease, & grime off tools or other surfaces.
Short Description
12 in, Ideal Wipes, Cleans Up with Dirt;Grease and Grime
Special Features
Cleans Dirt, Grease, Lube and Grime;Pre-Moistened Wipes with Sealing, Moisture Retaining Canister;Extra-Large Towel for Even the Biggest Jobs;Non-Scratching, Textured Scrubbing Side for Cleaning with Soft and Smooth Wiping Surface on Opposite Side;Infused with Natural Hand Moisturizers and Vitamin E to Soften Rough Skin;Durable Heavy-Duty Fabric Scrubs without Tearing
Description
IDEAL WIPES
extra long description
IDEAL 38-500 Towel,Ideal,IDEAL Wipe
Additional Information
for use with
Cleans Up with Dirt;Grease and Grime
Overall Width
9 in
Made in USA
yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
38-500
GTIN
00783250385003
UPC
783250385003
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
The Multi-Purpose Towel
Packaging
Weight
2.6 lb
Package Type
Can
Weight per each
2.6
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 522

Location search:
These alternate items can be purchased instead of 38500.
Jump To:

Similar Items

Similar items are close alternatives to 38500, though they may not be 100% alike.

Tuf Towel, Heavy-Duty Cleaning Formula For The Toughest Of Jobs Even Without Wat...
  • Our Part #: TT75
  • Colorado Springs Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TT75
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 6 ($153.12) ·
TT75 - L.H. Dottie CO.

Colorado Springs Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$25.52

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat