35972 - HD Ship Auger 3/4in

Ideal

  • $98.19 (Each)
  • $98.19 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35972
Manufacturer
Ideal
Manufacturer's Part Number
35-972
Description
HD Ship Auger 3/4in
Ideal, Auger Bit, Resi-Master, Long Ship, Heavy-Duty, Bit Diameter: 3/4 In, Shank Diameter: 7/16 In, Twist Length: 15 In, Overall Length: 18 In, Flute Type: Single-Helix, Cutting Edge Angle: 62 Deg
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27111537 - Wood auger bit
UPC/EAN/GTIN
783250632954 / 0783250632954 / 00783250632954
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.19 (Each)
Resources
Images
 
 
35972 - Small Image
 
35972 - Large Image
Attachments
 
 
35972 - Specification Sheet
Brochures
 
 
35972 - Brochure
Other Links
 
 
35972 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
18
Descriptions
Product Type
Auger Bit, Ideal, Resi-Master, LG Ship, Heavy-Duty, 3/4 In Bit Di
Features
62° cutting angle reinforces the cutting edge and provides greater durabilityHardened lead screw and cutting edge provide increased wear resistance and extended lifeSecondary relief angle evacuates wood chips quickly and prevents auger from jammingOversized cutting head makes hole larger than body of bit for easy ejection from work piece
Description
HD SHIP AUGER 3/4IN
Long Description
IDEAL, Auger Bit, RESI-MASTER, Long Ship, Heavy-Duty, Bit Diameter: 3/4 IN, Shank Diameter: 7/16 IN, Twist Length: 15 IN, Overall Length: 18 IN, Flute Type: Single-Helix, Cutting Edge Angle: 62 DEG
Special Features
Features: 62 DEG Reinforced Cutting Edge For Added Durability; Precision Ground, Self-Feeding Lead Screw; Secondary Relief Angle For Efficient Chip Removal; Hardened Lead Screw And Cutting Edge Powers Through Nails And Staples And Extends Tool Life; Hardened And Tempered Shaft Minimizes Warping; Quick-Change Shank Design For Fast Bit Changes And Use With Pneumatic Drills; 3/4 IN Hole Diameter; Overall Length Of 18 IN; Twist Length Of 15 IN; Oversized Cutting Head Makes Hole Larger Than Body Of Bit For Easy
Additional Information
Twist Length
15
Shank Diameter
7/16
Flute Type
Single-Helix
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-972
sub brand
RESI-MASTER
GTIN
00783250632954
UPC
783250632954
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Long Ship, Heavy-Duty
Availability
Status
Inactive
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35972.
Jump To:

Similar Items

Similar items are close alternatives to 35972, though they may not be 100% alike.

Ideal, Auger Bit, Resi-Master, Long Ship, Heavy-Duty, Bit Diameter: 7/8 In, Shan...
  • Our Part #: 35976
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-976
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($100.80) ·
35976 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.80

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Ideal, Auger Bit, Resi-Master, Long Ship, Heavy-Duty, Bit Diameter: 15/16 In, Sh...
  • Our Part #: 35977
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-977
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($130.34) ·
35977 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$130.34

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Ship Auger Bit, 3/4 In Bit Size, 7/16 In Shank Diameter, 0.96 LB
  • Our Part #: 48135750
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48135750
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 18 ($603.36) ·
48135750 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$33.52

Each

QTY:
Each
Add
Auger Bit,Ideal,RESI-MASTER,LG Ship,Heavy-Duty,5/8 IN Bit Di
  • MFR Part #: 35-971
  • GTIN: 00783250632947
  • Manufacturer: IDEAL
SNGL HELX LONG SHIP AUGER 1 IN
  • MFR Part #: 35-978
  • GTIN: 00783250632985
  • Manufacturer: IDEAL
Auger Bit,Ideal,RESI-MASTER,LG Ship,Heavy-Duty,1-1/8 IN Bit
  • MFR Part #: 35-979
  • GTIN: 00783250632992
  • Manufacturer: IDEAL
Auger Bit,Ideal,RESI-MASTER,LG Ship,Heavy-Duty,1/2 IN Bit Di
  • MFR Part #: 35-726
  • GTIN: 00783250692712
  • Manufacturer: IDEAL
18" RESI-MASTER™ Heavy-Duty Ship Auger, 11/16"
  • MFR Part #: 35-727
  • GTIN: 00783250692729
  • Manufacturer: Ideal
18" RESI-MASTER™ Heavy-Duty Ship Auger, 13/16"
  • MFR Part #: 35-728
  • GTIN: 00783250692736
  • Manufacturer: Ideal
Auger Bit,Ideal,RESI-MASTER,LG Ship,Heavy-Duty,1-1/4 IN Bit
  • MFR Part #: 35-729
  • GTIN: 00783250692743
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 35972 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB2 Etcon 00051033150149
31792 Greenlee n/a
36640 Greenlee n/a
62PTS-3/4 Greenlee 00783310317920
35-972 Ideal Industries 783250632954
3043009 Irwin Tools 00024721105509
53437 Klein Tools 00092644534379
31012 Lenox 00082472310122
714230-A Makita Tools 00088381939362
48-13-5750 Milwaukee Electric Tool 00045242092659
13686 Morris 00601986136860
WSAB180750 Morse 00050326125567
SAB0034-18 Starrett n/a
18646 Vermont American n/a

* All prices subject to change.

Begin Live Chat