35922 - Twist-A-Nut 6-In-1 Tapping Tool

Ideal

  • $72.01 (Each)
  • $72.01 (Each)
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
35922
Manufacturer
Ideal
Manufacturer's Part Number
35-922
Description
Twist-A-Nut 6-In-1 Tapping Tool
Ideal, Tapping Tool, Twist-A-Nut, 6-In-1, Size: 10-24, 12-24, and 1/4-20, Thread Type: Burred, Material: High-Carbon
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112806 - Threading taps
UPC/EAN/GTIN
783250583829 / 0783250583829 / 00783250583829
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.01 (Each)
Resources
Images
 
 
35922 - Small Image
 
35922 - Large Image
Brochures
 
 
35922 - Brochure
Other Links
 
 
35922 - Other
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
High-Carbon
Dimensions and Weight
Size
10-24, 12-24, And 1/4-20
Descriptions
Product Type
6-In-1 Twist-A-Nut Tap Tool
Long Description
IDEAL, Tapping Tool, Twist-A-Nut, 6-In-1, Size: 10-24, 12-24, And 1/4-20, Thread Type: Burred, Material: High-Carbon
Special Features
Features: Forms new threads, re-forms burred threads and cleans out obstructions; Reversible, high-carbon tap with three clearly marked thread sizes on each endHandle is interchangeable with 7-in-1 Screwdriver (35-908) and Conduit Deburrer (35-083); 6-32,8-32 & 10-32 on one tapping side, 10-24,12-24 & 1/4-20 on the other
Description
TWIST-A-NUT 6-IN-1 TAPPING TOOL
Features
Forms new threads, re-forms burred threads and cleans out obstructionsReversible, high-carbon tap with three clearly marked thread sizes on each endHandle is interchangeable with 7-in-1 Screwdriver (#35-908) and Conduit Deburrer (#35-083)Includes: 6-32, 8-32 & 10-32 on one tapping side and 10-24, 12-24 & 1/4-20 on other sideTwist-a-Nut Triple-tapping tool includes 10-32, 8-32, 6-32 taps on one tapping side and 10-24, 12-24 and 1/4-20 on the other. It creates a new burred thread and reforms, clean the obstr
extra long description
IDEAL 35-922 6-IN-1 TWIST-A-NUT TAP
Additional Information
Thread Type
Burred
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-922
GTIN
00783250583829
UPC
783250583829
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
6-In-1
Packaging
Weight per each
0.3