35908 - 7-In-1 Twist-A-Nut Screwdriver/Nutdriver

Ideal

  • $16.98 (Each)
  • $16.98 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
35908
Manufacturer
Ideal
Manufacturer's Part Number
35-908
Description
7-In-1 Twist-A-Nut Screwdriver/Nutdriver
Twist-A-Nut 7-In-1 Screwdriver/Nutdriver, Textured Handle, Santoprene Handle, Heavy Duty Chrome Vanadium Steel Blade
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/EAN/GTIN
783250578337 / 0783250578337 / 00783250578337
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.98 (Each)
Resources
Images
 
 
35908 - Small Image
 
35908 - Large Image
Brochures
 
 
35908 - Brochure
Other Links
 
 
35908 - Other
Material, Color, and Finish
Blade Material
Heavy Duty Chrome Vanadium Steel
Handle Material
SANTOPRENE
Descriptions
Product Type
7-In-1 Twist-A-Nut Screwdriver
Description
7-IN-1 TWIST-A-NUT SCREWDRIVER/NUTDRIVER
Features
Patented Wire Connector Wrench accepts a wide variety of connectors and reduces finger fatigueErgonomic, slip-free textured grip provides excellent torque and is impervious to perspiration, gas, oil and chemicalsHandle is interchangeable with conduit deburrer head (#35-096) and 6-in-1 Tap Tool (#35-922)Bits included: 1/4 in. Slotted, 3/16 in. Slotted, #1 Phillips, #2 Phillips, 1/4 in. Nutdriver and 5/16 in. NutdriverTwist-a-Nut Screwdriver is designed especially for the professional electrician. It measure
extra long description
IDEAL 35-908 7-IN-1 TWIST-A-NUT SCR
Long Description
Twist-a-Nut 7-In-1 Screwdriver/Nutdriver, Textured Handle, Santoprene Handle, Heavy Duty Chrome Vanadium Steel Blade
Special Features
Includes universal Wire-Nut wrench in handle to help install twist-on wire connectors; Accepts connectors from every major manufacturer in addition to Ideal; Includes #1 and #2 Phillips, 1/4 IN and 3/16 IN slotted, 1/4 IN and 5/16 IN Nutdriver; Twist-a-Nut handle is interchangeable with new conduit deburring head (#35-096) and 6-in-1 Tap (#35-922); Lifetime guarantee
Additional Information
Handle Type
Textured
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-908
GTIN
00783250578337
UPC
783250578337
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
7-In-1 Screwdriver/Nutdriver
Packaging
Weight per each
0.35
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 35908.
Jump To:

Lower Cost Alternatives

These alternatives to 35908 are priced for value and offer basic funtionality.

Ideal, Master Series Network Service Kit, Network, Includes: (1) 30-696 Ratchet ...
  • Our Part #: 33706
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 33-706
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
33706 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.