35427 - 18IN Long Large Mouth

Ideal

  • $154.20 (Each)
  • $154.20 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35427
Manufacturer
Ideal
Manufacturer's Part Number
35-427
Description
18IN Long Large Mouth
Large Mouth Tool Bag, Bag Type: Tool Bag, 9 In Width, 12 In Depth, 18 In Length, Includes: Removable Shoulder Strap
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
24111507 - Tool bags
UPC/EAN/GTIN
783250499021 / 0783250499021 / 00783250499021
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$154.20 (Each)
Resources
Images
 
 
35427 - Small Image
 
35427 - Large Image
Attachments
 
 
35427 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
12
Length
18
Width
9
Descriptions
Long Description
Large Mouth Tool Bag, Bag Type: Tool Bag, 9 IN Width, 12 IN Depth, 18 IN Length, Includes: Removable Shoulder Strap
Special Features
Large mouth bag- 18 IN long; Top opens completely for easy access to large tools-reinforced to hold itself open; Measures 9 IN wide x 12 IN deep with outside and inside pockets for convenient hand tool storage; Rugged zipper closure helps prevent tool loss; Removable shoulder strap; Durable multi-ply construction
Product Type
Large Mouth Bag 18"
Features
The Large Mouth Bags are made of durable multi-ply construction and come with a detachable should strap. A rugged zipper closure offers convenience and helps prevent tool loss. Bags have large mouths that open completely for easy access to large tools, and are reinforced to hold it open.
Description
18IN LONG LARGE MOUTH
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-427
GTIN
00783250499021
UPC
783250499021
Taxonomies, Classifications, and Categories
Type
Large Mouth Tool Bag
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Status
Inactive
Packaging
Weight per each
3.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35427.
Jump To:

Similar Items

Similar items are close alternatives to 35427, though they may not be 100% alike.

LARGE MOUTH BAG 16"
  • MFR Part #: 35-418
  • GTIN: 00783250000333
  • Manufacturer: IDEAL
LARGE MOUTH BAG 13"
  • MFR Part #: 35-410
  • GTIN: 00783250499014
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat