35420 - 9-1/2" Tongue & Groove Plier - Dipped Grip

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
35420
Manufacturer
Ideal
Manufacturer's Part Number
35-420
Description
9-1/2" Tongue & Groove Plier - Dipped Grip
9.5 In Tongue&Groove Plier
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27112112 - Tongue and groove pliers
UPC/EAN/GTIN
783250354207 / 0783250354207 / 00783250354207
Weight per unit
0.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
35420 - Small Image
 
35420 - Large Image
Features
Material
Drop-Forged, High Carbon steel construction
Material, Color, and Finish
Handle Color
Blue
Dimensions and Weight
Overall Length
9 1/2 IN
Descriptions
Product Type
9.5 In Tongue&Groove Plier
Description
9-1/2" TONGUE & GROOVE PLIER - DIPPED GRIP
Features
Reinforced flange protects against breakageDrop-forged, high-carbon steel constructionThe IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. This plier is the tool every professional needs. It’s built to last and provides superior performance on the job with rust preventative coating and reinforced flange protecting against breakage. The straight jaws provide maximum versatility for a number of different application
extra long description
IDEAL 35-420 9.5 IN TONGUE&GROOVE P
Long Description
9.5 IN TONGUE&GROOVE PLIER
Special Features
Patented undercut tongue and groove design ensures solid grip. Patented reinforced flange protects agains breakage. Lifetime guarantee.
Additional Information
Jaw Opening
1 1/2 IN
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-420
GTIN
00783250354207
UPC
783250354207
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Tongue and Groove Plier
Packaging
Weight per each
0.85
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 35420.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 35420.

Smart-Grip 9.5" Tongue & Groove Pliers
  • Our Part #: 353420
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-3420
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($42.14)
353420 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 35420 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GP-420 Gardner Bender n/a
35-420 Ideal Industries 00783250354207

* All prices subject to change.