353052 - 9-1/2" Cable Cutter - Smart-Grip

Ideal

  • $57.08 (Each)
  • $57.08 (Each)

In-Stock: 1 available at other locations ( find a store with stock)
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
353052
Manufacturer
Ideal
Manufacturer's Part Number
35-3052
Description
9-1/2" Cable Cutter - Smart-Grip
Laseredge Smart-Grip Cable Cutter, Vinyl-Coated, Heavy-Duty Comfort-Grip Handle, Cable Size: 2/0 Copper, 4/0 Aluminum, 9-1/2 In Length, For Cutting 2/0 Copper and 4/0 Aluminum
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/EAN/GTIN
783250582778 / 0783250582778 / 00783250582778
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.08 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
353052 - Small Image
 
353052 - Large Image
Brochures
 
 
353052 - Brochure
Other Links
 
 
353052 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cable Cutter, Ideal, Smart-Grip, 9.500 In Len
Description
9-1/2" CABLE CUTTER - SMART-GRIP
Long Description
LASERedge Smart-Grip Cable Cutter, Vinyl-Coated, Heavy-Duty Comfort-Grip Handle, Cable Size: 2/0 Copper, 4/0 Aluminum, 9-1/2 IN Length, For Cutting 2/0 Copper And 4/0 Aluminum
Special Features
Drop-forged, high-carbon steel construction; Precision-ground, hardened cutting edges provide accurate cuts without cable distortion; Designed for maximum leverage with minimum effort; Cuts 2/0 copper and 4/0 aluminum; Smart-Grip handles are resistant to perspiration, water, oil and chemicals and provide a sure grip even when wet; Lifetime guarantee
Features
Drop-forged, high-carbon steel constructionPrecision-ground, hardened cutting edges provide accurate cuts without cable distortionCuts 2/0 copper and 4/0 aluminum (not for use on ACSR)The IDEAL Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Precision ground, by-pass cutter blades provide smooth, easy cuts up to 2/0 copper or aluminum.
extra long description
IDEAL 35-3052 Cable Cutter,Ideal,Sm
Additional Information
Cable Size
2/0 Copper, 4/0 Aluminum
Handle Type
Vinyl-Coated, Heavy-Duty Comfort-Grip
Manufacturer Information
Manufacturers Part Number
35-3052
Brand
Ideal
GTIN
00783250582778
UPC
783250582778
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
For Cutting 2/0 Copper And 4/0 Aluminum
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 353052.
Jump To:

Lower Cost Alternatives

These alternatives to 353052 are priced for value and offer basic funtionality.

Laseredge Cable Cutter, Vinyl-Coated, Comfort-Grip, Dipped Handle, Cable Size: 2...
  • MFR Part #: 35052
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($47.25) ·
35052 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$47.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat