35200 - Speed-Driver, 3/16 X 6"

Ideal

  • $15.55 (Each)
  • $15.55 (Each)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35200
Manufacturer
Ideal
Manufacturer's Part Number
35200
Description
Speed-Driver, 3/16 X 6"
Quick-Rotating Screwdriver, Chrome Vanadium Steel Blade Material, 3/16 Tip Size, Cabinet Tip Style, Nickel-Chrome Plated, 8-3/4 In Overall Length, 6 In Shank Length, 0.23 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/EAN/GTIN
783250352005 / 0783250352005 / 00783250352005
Weight per unit
0.2333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.55 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
35200 - Small Image
 
35200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Nickel-Chrome Plated
Blade Material
Chrome Vanadium Steel
Dimensions and Weight
Overall Length
8-3/4 in
Descriptions
Product Type
Screwdriver
Quick-Rotating
Long Description
Quick-Rotating Screwdriver, Chrome Vanadium Steel Blade Material, 3/16 Tip Size, Cabinet Tip Style, Nickel-Chrome Plated, 8-3/4 in Overall Length, 6 in Shank Length, 0.23 lb
Short Description
Quick-Rotating, Chrome Vanadium Steel
Special Features
Features:Ideal For Threading Screws In Switches, Fixtures and Anchors;One-Handed Crank Action For Quick and Easy Use;Vapor-Blasted Tip Prevents Plate Chipping;Cross-Ground Tip Provides Precise and Secure Fit In Screw Slot;Nickel-Chrome Plating For Co
Description
SPEED-DRIVER, 3/16 X 6"
Features
The Cabinet Quick Rotating Screwdriver is ideal for threading screws in switches, fixtures and anchors. For quick and easy use, it provides one-handed crank action. It has shank diameter that matches blade tip for tough applications and features a cross-ground tip to provide a precise and secure fit in the screw slot. Plate chipping is prevented by a vapor-blasted tip, and the screwdriver’s nickel-chrome plating offers corrosion resistance and a smooth feel. The Cabinet Quick Rotating Screwdriver also feat
Additional Information
Made in USA
yes
Tip Style
Cabinet
Tip Size
3/16
Shank Length
6
tip type
Cabinet
Handle Type
Cushioned Rubber Grip
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35200
GTIN
00783250352005
UPC
783250352005
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Quick-Rotating
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.23 lb
Weight per each
0.2333
Carton
1
Uses, Certifications, and Standards
Application
For Threading Screws In Switches, Fixtures And Anchors
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area