35166 - RD Shank Screwdriver, 5/16 X 6"

Ideal

  • $32.64 (Each)
  • $32.64 (Each)
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
35166
Manufacturer
Ideal
Manufacturer's Part Number
35-166
Description
RD Shank Screwdriver, 5/16 X 6"
Ideal 35-166 RD Shank Screwdriver,
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/EAN/GTIN
783250351664 / 0783250351664 / 00783250351664
Weight per unit
0.3833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.64 (Each)
Resources
Images
 
 
35166 - Small Image
 
35166 - Large Image
Brochures
 
 
35166 - Brochure
Other Links
 
 
35166 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Chrome Vanadium Steel
Dimensions and Weight
Overall Length
11
Descriptions
Long Description
IDEAL 35-166 RD SHANK SCREWDRIVER,
Special Features
Features: Larger Shank For Heavy-Duty Applications; Identification Mark On Ends; Vapor-Blasted Tip Prevents Plate Chipping; Precision Ground Tip Provides Secure Fit In Screw Slot; Square-Shank Models Offer Wrench-Assisted Turning; Tough, Chrome Vanadium Steel Shank; Cushioned Rubber Grips; Shank Size: 5/16 IN; Warranty: Lifetime Guarantee
Description
RD SHANK SCREWDRIVER, 5/16 X 6"
Product Type
RD Shank Screwdriver, 5 16X6"
Features
The Heavy-Duty Round Shaft Keystone Cushioned-Grip Screwdriver has a cushion-grip handle that is resistant to oil, gas and water, and helps to prevent slippage for greater torque and superior comfort. They feature nickel chrome plated vanadium steel heavy-duty square shanks and offer wrench-assisted turning. It has a cross-ground black oxide finish tip to provide a precise and secure fit in the screw slot. The handle ends are all color-coded for quick and easy identification. Screwdriver meets ASTM F1505-0
Additional Information
Tip Size
1/4
Shank Length
6
Handle Type
Cushioned Rubber Grip
tip type
Keystone
Shank Shape
Round
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-166
GTIN
00783250351664
UPC
783250351664
Taxonomies, Classifications, and Categories
Type
Heavy-Duty, Slotted, Keystone Tip
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.3833
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35166.
Jump To:

Similar Items

Similar items are close alternatives to 35166, though they may not be 100% alike.

Ideal 35-164 RD Shank Screwdr, 1 4X
  • MFR Part #: 35-164
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($28.50) ·
35164 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$28.50

Each

QTY:
Each
Add
Ideal 35-156 SQ Shank Screwdr, 5 16X
  • MFR Part #: 35156
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.45) ·
35156 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$13.45

Each

QTY:
Each
Add
Screwdriver,Ideal,Heavy-Duty,SLTD,Keystone Tip,1/4 IN Tip,3-
  • MFR Part #: 35-161
  • GTIN: 00783250351619
  • Manufacturer: Ideal
RD SHANK SCREWDRIVER, 3 8X8"
  • MFR Part #: 35-168
  • GTIN: 00783250351688
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 35166 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0153-12C Greenlee 00783310546450
0153-15C Greenlee 00783310563044
35-156 Ideal Industries 783250351565
35-166 Ideal Industries 783250351664
BD156 Klein Tools 00092644320538
BD306 Klein Tools 00092644320590
BD308 Klein Tools 00092644320606
52126 Morris 00601986521260
54108 Morris 00601986541084
R148 Xcelite 00037103485441

* All prices subject to change.

Begin Live Chat