35088 - Electricians Scissors W/ Strip Notch, 5"

Ideal

  • $23.97 (Each)
  • $23.97 (Each)

Availability: Currently Out Of Stock
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
35088
Manufacturer
Ideal
Manufacturer's Part Number
35-088
Description
Electricians Scissors W/ Strip Notch, 5"
Ideal, Scissor With Stripping Notch, Electrician'S, Length Of Cut: #16 Awg Solid and #12 Awg Stranded Wire, Finish: Chrome Over Nickel Plating
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111535 - Wire scissors
UPC/EAN/GTIN
783250350889 / 0783250350889 / 00783250350889
Weight per unit
0.2667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.97 (Each)
Resources
Images
 
 
35088 - Small Image
 
35088 - Large Image
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
5 ½” overall length, nickel plated constructionDesigned for use in electrical and telecommunications applications19 and 23 AWG strip notches built into the bladeSerrated cutting edges help grip cable jacketsTool is not-insulated. Do not use on live circuits.
Product Type
Scissors - Notch Serrations
Description
ELECTRICIANS SCISSORS W/ STRIP NOTCH, 5"
extra long description
IDEAL 35-088 SCISSORS - NOTCH SERRA
Special Features
Features: Cuts Up To #16 Awg Solid And #12 Awg Stranded Wire; Stripping Notches, Serrated Surface On Back Side Of The Blade, Strips #19 Awg And #23 Awg Wire; Also Available In Kits; For Use In Telephone And Electrical Service Applications; Finish: Chrome Over Nickel Plating
Long Description
IDEAL, Scissor With Stripping Notch, Electrician's, Length Of Cut: #16 AWG Solid And #12 AWG Stranded Wire, Finish: Chrome Over Nickel Plating
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-088
GTIN
00783250350889
UPC
783250350889
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Electrician's
Packaging
Weight per each
0.2667
Carton
1
Uses, Certifications, and Standards
Application
For Telephone And Electrical Service Applications
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35088.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 35088.

Cable Spliccer Kit, Incluces Electrician'S Scissors, High-Carbon Steel Blade Cab...
  • Our Part #: 35093
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-093
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($60.33) ·
35093 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$60.33

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat