31468 - Foam Carrier, 1", 5/Bag

Ideal

  • $88.02 (Each)
  • $88.02 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
31468
Manufacturer
Ideal
Manufacturer's Part Number
31-468
Description
Foam Carrier, 1", 5/Bag
Foam Carrier, Conduit Size: 1 In, Package: 5/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv
Classification
Cleaning
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250558766 / 0783250558766 / 00783250558766
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.02 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
31468 - Small Image
 
31468 - Large Image
Descriptions
Product Type
Foam Carrier, Ideal, 1.000 In Diameter, PKG: 5/Bag, For Any Type
Features
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.
Description
FOAM CARRIER, 1", 5/BAG
extra long description
IDEAL 31-468 Foam Carrier,Ideal,1.0
Long Description
Foam Carrier, Conduit Size: 1 IN, Package: 5/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
Special Features
Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-468
GTIN
00783250558766
UPC
783250558766
Taxonomies, Classifications, and Categories
Type
Foam Carrier
Category Description
CLEANING
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
Application
For Use With Any Type Of Blower Or Vacuum System
standard
RoHS Compliant
These alternate items can be purchased instead of 31468.
Jump To:

Similar Items

Similar items are close alternatives to 31468, though they may not be 100% alike.

Foam Carrier, 0.02 LB
  • Our Part #: 31318
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 31-318
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($18.73)
31318 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.73

Each

QTY:
Each
Add

* All prices subject to change.