31324 - Foam Carrier, 3-1/2"

Ideal

  • $32.05 (Each)
  • $32.05 (Each)
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
31324
Manufacturer
Ideal
Manufacturer's Part Number
31-324
Description
Foam Carrier, 3-1/2"
Foam Carrier, Conduit Size: 3-1/2 In, Package: 1/Bag, Rohs Compliant, For Use With Any Type Of Blower or Vacuum System
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250313242 / 0783250313242 / 00783250313242
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.05 (Each)
Resources
Images
 
 
31324 - Small Image
 
31324 - Large Image
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
3 1 2 In Foam Carrier
Description
FOAM CARRIER, 3-1/2"
Features
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.
extra long description
IDEAL 31-324 3 1 2 IN FOAM CARRIER
Long Description
Foam Carrier, Conduit Size: 3-1/2 IN, Package: 1/Bag, RoHS Compliant, For Use With Any Type Of Blower Or Vacuum System
Special Features
Attach to a suitable line to serve as a piston - clears out water or debris as they travel through conduit; Durable foam construction for repeated use and long life
Manufacturer Information
Manufacturers Part Number
31-324
Brand
Ideal
GTIN
00783250313242
UPC
783250313242
Taxonomies, Classifications, and Categories
Type
Foam Carrier
Category Description
CLEANING
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
For Use With Any Type Of Blower Or Vacuum System
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 31324.
Jump To:

Cross Referenced

These items are similar to 31324 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FC9 Gardner Bender 00032076307301
31-324 Ideal Industries 783250313242

* All prices subject to change.

Begin Live Chat