31056 - Tuff-Grip Pro Fish Tape, 120' X 1/8", X .060"

Ideal

  • $66.92 (Each)
  • $66.92 (Each)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)
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
31056
Manufacturer
Ideal
Manufacturer's Part Number
31-056
Description
Tuff-Grip Pro Fish Tape, 120' X 1/8", X .060"
Fish Tape, 0.060 In Thickness, 120 FT Length, 1/2 In Width, 1600 LB Tensile Strength, Formed Hook Tape End, Carbon Steel, 4.8 LB
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310562 / 0783250310562 / 00783250310562
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.92 (Each)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
130
Resources
Images
 
 
31056 - Small Image
 
31056 - Large Image
 
31056 - Large Image
Specifications Sheets
 
 
31056 - Specification Sheet
Brochures
 
 
31056 - Brochure
Other Links
 
 
31056 - Other
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
Carbon Steel
Dimensions and Weight
Length
120 ft
Thickness
0.060 in
Width
1/2 in
Descriptions
Description
TUFF-GRIP PRO FISH TAPE, 120' X 1/8", X .060"
Extra Long Description
IDEAL 31-056 TUFF-GRIP-PRO 120'X1 8
Features
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel also provides rust and corrosion resistance for longer life. The Tuff-Grip Pro case and handle are impact resistant, while the unique design keeps the wire inside the case, even after a long fall. Multiple width, length and eyelet options are available for ease of use for any application. Replacement tapes also available.
Long Description
Fish Tape, 0.060 in Thickness, 120 ft Length, 1/2 in Width, 1600 lb Tensile Strength, Formed Hook Tape End, Carbon Steel, 4.8 lb
Product Type
Steel Fish Tapes
Short Description
Fish Tape, Carbon Steel, 120' X 1/8" Steel
Special Features
Laser Etched in 12 in Increments to Provide Instant Conduit Length;Unique Finish is Non-Oily and Resists Rust;Industry's Straightest Wire;Stiffer for Long Runs;Highest Grade Carbon Steel;Tensile Strength 1,600 lb;Multiple Options in Width, Length and Eyelet for Ease of Use;Case Diameter: 12 in;Replacement Tape: 31-036
Additional Information
For Use With
Glove
Made In USA
yes
Package Quantity
1 ct
Tape End
Formed Hook
Tensile Strength
1600
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-056
GTIN
00783250310562
UPC
783250310562
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.8 lb
Weight per each
4.8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 130

Location search:
These alternate items can be purchased instead of 31056.
Jump To:

Similar Items

Similar items are close alternatives to 31056, though they may not be 100% alike.

Cross Referenced

These items are similar to 31056 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FTS-100GR Gardner Bender 00032076042738
31-026 Ideal Industries 00783250310265
31-056 Ideal Industries 783250310562
52242 Morris 00601986522427

* All prices subject to change.

Begin Live Chat