30642 - Twister Wire Conn, Model 342 Gray, 250/Bag

Ideal

  • $140.29 (Per 250)
  • $0.56 (Each)

  • $140.29 (Per 250)

  • $561.16 (Per 1,000)

  • $1,402.90 (Per 2,500)
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
30642
Manufacturer
Ideal
Manufacturer's Part Number
30-642
Description
Twister Wire Conn, Model 342 Gray, 250/Bag
Ideal, Wire Connector, Twister, Conductor Range: 18 - 6 Awg, 3/14 Awg Min, 2/8 Awg With 2/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Gray, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Wire Type: Cu/Cu, Model Number: 342
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250306428 / 0783250306428 / 00783250306428
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.56 (Each)
Carton
$140.29 (Per 250)
Standard Packaging
$1,402.90 (Per 2,500)
Resources
Images
 
 
30642 - Small Image
 
30642 - Large Image
Brochures
 
 
30642 - Brochure
Other Links
 
 
30642 - Other
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
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Gray
Descriptions
Features
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres
extra long description
IDEAL 30-642 TWISTER 342 GRAY, 250
Product Type
Twister 342 Gray, 250 Bag
Description
TWISTER WIRE CONN, MODEL 342 GRAY, 250/BAG
Long Description
IDEAL, Wire Connector, Twister, Conductor Range: 18 - 6 AWG, 3/14 AWG Min, 2/8 AWG With 2/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Gray, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Wire Type: Cu/Cu, Model Number: 342
Special Features
1,000V Maximum In Fixtures And Signs;Comply With Federal Specification W-S-610E;Deep Skirt Helps Protect Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From As Small As 22 AWG To As Large As 6 AWG;Hexagonal Shape Accommodates Standard Nutdriver For Tool Installation;Live-Action, Square-Wire Spring Locks Onto Wire For Safe, Secure Connections;Model Number: 342;Ribbed Cap Provides A Secure Grip And F
Additional Information
Wire Type
COPPER
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-642
GTIN
00783250306428
UPC
783250306428
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
250
Packaging
Weight per each
0.01
Carton
250
Package
2500
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30642.
Jump To:

Similar Items

Similar items are close alternatives to 30642, though they may not be 100% alike.

3M™ Performance Plus™ Wire Connectors Are Designed With A Uniquely Flexible Spri...
  • Our Part #: BG+JUG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BG+JUG
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 250 ($147.45) · 2,000 ($1,179.62) ·
BG+JUG - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$147.45

Per 250

QTY:
Each
Add
Twister Connector, Gray Insulation Color, 1 to 6 Conductors, 600 V Ac, 0.01 LB
  • Our Part #: 30342
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-342
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($24.83) · 500 ($248.32) ·
30342 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.83

Per 50

QTY:
Each
Add
The Easy-Twist WWC-G-B 250-Count Bag Of Grey Winged Wire Connectors Are Designed...
  • Our Part #: WWCGB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-G-B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 250 ($41.86) ·
WWCGB - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.86

Per 250

QTY:
Each
Add
TWISTER 342 GRAY, 15K DRUM
  • MFR Part #: 30-842
  • GTIN: 00783250308422
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 30642 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HP1501 Etcon 00051033130240
13-2H2 Gardner Bender 00032076024796
30-342 Ideal Industries 783250303427
30-642 Ideal Industries 783250306428
23188 Morris 00601986231886
WWC-G NSi Industries 00662381141415
WWC-G-B NSi Industries 00662381141408

* All prices subject to change.

Begin Live Chat