306162 - Weatherproof Wire Conn, 61/62, 5 Each, 10/Card

Ideal

  • $2.53 (Each)
  • $2.53 (Each)

  • $253.08 (Per 100)
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
306162
Manufacturer
Ideal
Manufacturer's Part Number
30-6162
Description
Weatherproof Wire Conn, 61/62, 5 Each, 10/Card
61 62 Weathrprf Asrtd 10 Clam
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250758135 / 0783250758135 / 00783250758135
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.53 (Each)
Carton
$2.53 (Each)
Resources
Images
 
 
306162 - Small Image
 
306162 - Large Image
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
Gray-Orange
Descriptions
Product Type
61 62 Weathrprf Asrtd 10 Clam
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsSwept wing design is built for comfort and efficiencyEliminates the need for heat-shrink or excessive tapingTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Models 61 and 63 approved for bonding and grounding applicationsFor use in damp/wet location or above-grade applications
Long Description
61 62 WEATHRPRF ASRTD 10 CLAM
Special Features
Hexagonal shape allows connectors to be applied with standard nutdriver. Silicone-based sealant protects against moisture and corrosion. Easy to apply pre-filled twist-on wire connectors
Description
WEATHERPROOF WIRE CONN, 61/62, 5 EACH, 10/CARD
extra long description
IDEAL 30-6162 61 62 WEATHRPRF ASRTD
Additional Information
Quantity
Card of 10
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-6162
GTIN
00783250758135
UPC
783250758135
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Model 61® & Model 62® Combo Pack
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
Model 61® Handles wire sizes from #22 to #14 AWG copper. Model 61® Minimum of 2 #20 AWG. Model 61® Maximum of 2 #14 AWG. Model 62® Handles wire sizes from #18 to #8 AWG copper. Model 62® Minimum of 2 #18 AWG. Model 62® Maximum of 3 #10 AWG.
standard
UL listed for 486D for use in damp/wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat