30410 - Steel Crimp Connector, 410 18-10 Awg, 100/Bag

Ideal

  • $47.71 (Per 100)
  • $0.48 (Each)

  • $47.71 (Per 100)

  • $477.12 (Per 1,000)
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
30410
Manufacturer
Ideal
Manufacturer's Part Number
30-410
Description
Steel Crimp Connector, 410 18-10 Awg, 100/Bag
Ideal, Crimp Connecter, Conductor Range: 1/14 Awg With 1/18 Awg Min, 2/10 Awg With 2/14 Awg Max, Finish: Zinc-Plated, Material: Steel, Copper Sleeves, Voltage Rating: 600 V, Model Number: 410, Model: 410
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121448 - Wire or cable compression connector
UPC/EAN/GTIN
783250304103 / 0783250304103 / 00783250304103
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.48 (Each)
Carton
$47.71 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
5,700
Resources
Images
 
 
30410 - Small Image
 
30410 - Large Image
Brochures
 
 
30410 - Brochure
Other Links
 
 
30410 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 30410.
Jump To:

Similar Items

Similar items are close alternatives to 30410, though they may not be 100% alike.

CRIMP SLEEVE 410-CRTN OF 1000
  • MFR Part #: 30-510
  • GTIN: 00783250305100
  • Manufacturer: Ideal Industries
Crimp Connecter,Ideal,STL,CSA,UL Listed,STL,CU Sleeves,Zinc-
  • MFR Part #: 30-610
  • GTIN: 00783250306107
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 30410 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
10-410 Gardner Bender 00032076104108
30-410 Ideal Industries 00783250304103

* All prices subject to change.

Begin Live Chat