301263J - Weatherproof Wire Conn, 63 Gray/DK Blue, 50/Jar

Ideal

  • $90.93 (Per 50)
  • $1.82 (Each)

  • $90.93 (Per 50)

  • $181.86 (Per 100)

In-Stock: 50 available locally (Nacogdoches, TX) ( change location)
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
301263J
Manufacturer
Ideal
Manufacturer's Part Number
30-1263J
Description
Weatherproof Wire Conn, 63 Gray/DK Blue, 50/Jar
Model 63 Gray Blue 50 Jar
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250756377 / 0783250756377 / 00783250756377
Weight per unit
1.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.82 (Each)
Carton
$90.93 (Per 50)
Stock Availability
Nacogdoches
50 (Check another store)
All Stores
4,550
Resources
Images
 
 
301263J - Small Image
 
301263J - Large Image
 
301263J - Video
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
Gray
Descriptions
Description
WEATHERPROOF WIRE CONN, 63 GRAY/DK BLUE, 50/JAR
Extra Long Description
IDEAL 30-1263J WP MODEL 63 GRAY BLU
Features
100% Silicone-based sealant protects against moisture and corrosionUL Listed to 486G Sealed Twist-On Wire Connector for use in damp/wet locations or above-grade applicationsEasy to apply, pre-filled twist-on wire connectorsSwept wing design is built for comfort and efficiencyEliminates the need for heat-shrink or excessive tapingTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Models 61 and 63 approved for bonding and grounding applicationsFor use in damp/wet location or above-grade applications
Long Description
MODEL 63 GRAY BLUE 50 JAR
Product Type
WP Model 63 Gray Blue 50 Jar
Special Features
Silicone-based sealant protects against moisture and corrosion. Easy to apply pre-filled twist-on wire connectors
Additional Information
Media
Yes
Quantity
Jar of 50
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1263J
GTIN
00783250756377
UPC
783250756377
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Model 63® Connector
Availability
Minimum Qty
50
Packaging
Weight per each
1.285
Carton
50
Uses, Certifications, and Standards
Application
Handles wire sizes from #16 to #6 AWG copper. Minimum of 3 #14 AWG. Maximum of 2 #8 & 1 #10 AWG
Standard
UL listed for 486D for use in damp/wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 301263J.
Jump To:

Similar Items

Similar items are close alternatives to 301263J, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat