301260 - Underground Wire Connector, 60 Gray/Gray, 100/Box

Ideal

  • $236.44 (Per 100)
  • $2.36 (Each)

  • $236.44 (Per 100)

In-Stock: 238 available at other locations ( find a store with stock)
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
301260
Manufacturer
Ideal
Manufacturer's Part Number
30-1260
Description
Underground Wire Connector, 60 Gray/Gray, 100/Box
Wire Connector, Gray/Blue, Silicone Material, +105 °C Operating Temperature, 41/64 In Diameter, 1-321/32 In Length, #20 to #10 Awg Wire Size, Moisture and Corrosion Resistant, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250757978 / 0783250757978 / 00783250757978
Weight per unit
1.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$2.36 (Each)
Carton
$236.44 (Per 100)
Stock Availability
Hereford
0 (Find nearest stock)
Amarillo
0
All Stores
238
Resources
Images
 
 
301260 - Small Image
 
301260 - Large Image
Other Links
 
 
301260 - Other
 
301260 - Other
Brochures
 
 
301260 - Brochure
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
Silicone
Wire Size
#20 to #10 AWG
Material, Color, and Finish
Color
Gray/Blue
Dimensions and Weight
Diameter
41/64 in;16.2 mm
Length
1-321/32 in;42 mm
Descriptions
Description
UNDERGROUND WIRE CONNECTOR, 60 GRAY/GRAY, 100/BOX
Extra Long Description
IDEAL 30-1260 MDL 60 GRAY GRY UG 10
Features
Suitable for use in a wide variety of direct burial and wet location electrical connections.
Long Description
Wire Connector, Gray/Blue, Silicone Material, +105 °C Operating Temperature, 41/64 in Diameter, 1-321/32 in Length, #20 to #10 AWG Wire Size, Moisture and Corrosion Resistant, 0.02 lb
Product Type
Wire Connector
Short Description
Wire Connector, Gray/Blue
Special Features
Silicone-Based Sealant Protects Against Moisture and Corrosion;Easy to Apply Pre-Filled Twist-On Wire Connectors;Live-Action;Square-Wire Spring;No Pre-Twisting Required
Additional Information
Made In USA
yes
Maximum Operating Temperature
+105 °C
Package Quantity
100 BX
Quantity
Box of 100
Resistance Properties
Moisture and Corrosion Resistant
Standards Met
UL Listed 486D
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-1260
GTIN
00783250757978
UPC
783250757978
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Model 60® Wire Connector
Availability
Minimum Qty
100
Packaging
Weight
0.02 lb
Weight per each
1.7
Carton
100
Uses, Certifications, and Standards
Application
Low-Voltage Landscape Lighting;Lawn-Sprinkler Control Systems;Sump and Well Pump Installations;Ejection Pumps;Valve Control Boxes;Utility Tracer Line Applications
Standard
UL Listed and CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 238

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
100 View Store
Longview
38 View Store

A-L

Location Stock Available
Las Cruces
100 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 301260.
Jump To:

Similar Items

Similar items are close alternatives to 301260, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat